BH464A - 4G Sblue NM Ob Nails

Carlon

  • $22.63 (Each)
  • $22.63 (Each)

  • $543.13 (Per 24)

  • $2,263.05 (Per 100)

In-Stock: 503 available at other locations ( find a store with stock)
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
BH464A
Manufacturer
Carlon
Manufacturer's Part Number
BH464A
Description
4G Sblue NM Ob Nails
Outlet & Switch Box, PVC Material, Blue, 63.5 Cu.In Capacity, 4 Gang, Rectangular, Nail Mount, 7.46 In Length, 3.53 In Width, 3.18 In Height, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481145813 / 00034481145813
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Carton
$543.13 (Per 24)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
503
Resources
Images
 
 
BH464A - Small Image
 
BH464A - Large Image
Specifications Sheets
 
 
BH464A - Specification Sheet
Other Links
 
 
BH464A - Other
Attachments
 
 
BH464A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
4
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
3.18 in;80.6 mm
Length
7.46 in;189.5 mm
Width
3.53 in;89.7 mm
Descriptions
Description
4G SBLUE NM OB NAILS
Features
Four-Gang New Work Outlet Box, Volume 64 Cubic Inches, Length 3.53 Inches, Width 7.46 Inches, Depth 3.18 Inches, Color Blue, Material PVC, Mounting Means Nails
Long Description
Outlet & Switch Box, PVC Material, Blue, 63.5 cu.in Capacity, 4 gang, Rectangular, Nail Mount, 7.46 in Length, 3.53 in Width, 3.18 in Height, 62.5 lb/100
Product Type
Outlet & Switch Box
Short Description
Outlet & Switch Box, PVC, Blue, 63.5 cu.in
Special Features
Largest Wire Fill Capacity in their Class
Additional Information
Knockouts
true
Made In USA
yes
Mounting Type
Nail Mount
Package Quantity
24 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
BH464A
Sub Brand
Carlon(R)
GTIN
00034481145813
UPC
034481145813
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
24
Uses, Certifications, and Standards
Application
Listed for masonry walls
Capacity
63.5 cu.in
Standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 503

Location search:

Greater Charlotte Area

Location Stock Available

M-Z

Location Stock Available
Mesa
26 View Store
Tucson
25 View Store
These alternate items can be purchased instead of BH464A.
Jump To:

Similar Items

Similar items are close alternatives to BH464A, though they may not be 100% alike.

Cross Referenced

These items are similar to BH464A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4304-N Allied Moulded Products 00085339175506
4304-NK Allied Moulded Products 00085339175513
P-764 Allied Moulded Products 00085339940609
S468RAC Legrand Pass & Seymour 00785007652772
BH464A Thomas & Betts 00034481145813

* All prices subject to change.

Begin Live Chat