B917 - 5 Hole Kindorf Angle Galv-Krom Connector

Kindorf

  • $14.29 (Each)
  • $14.29 (Each)

  • $714.39 (Per 50)

  • $1,428.78 (Per 100)
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
B917
Manufacturer
Kindorf
Manufacturer's Part Number
B 917
Description
5 Hole Kindorf Angle Galv-Krom Connector
Angle Connector, Steel, Galvanized-Krom/Standard, 4-1/2 In Length, 1.5 In Width, 3 In Height, 1/4 In Thickness, 9/16 In Hole Size, 5 Holes, 64.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
785991757620 / 00785991757620
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.29 (Each)
Carton
$714.39 (Per 50)
Resources
Images
 
 
B917 - Large Image
 
B917 - Large Image
 
B917 - Large Image
 
B917 - Small Image
Specifications Sheets
 
 
B917 - Specification Sheet
Attachments
 
 
B917 - Specification Sheet
Other Links
 
 
B917 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
1.5 in
Height
3 in
Thickness
1/4 in
Length
4-1/2 in
Descriptions
Product Type
Angle Connector
Description
5 HOLE KINDORF ANGLE GALV-KROM CONNECTOR
Long Description
Angle Connector, Steel, Galvanized-Krom/Standard, 4-1/2 in Length, 1.5 in Width, 3 in Height, 1/4 in Thickness, 9/16 in Hole Size, 5 Holes, 64.5 lb/100
Features
Connector Five-Hole Angle, Length 4-1/2 Inches, Length from Beam 3 Inches, Width 1-1/2 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers
Short Description
Angle Connector, Steel, Galvanized-Krom/Standard
Special Features
Galv-Krom finish provides superior corrosion protection
extra long description
ABB B 917 FIVE HOLE ANGLE CONNECTOR
Additional Information
Hole Size
9/16 in
for use with
Kind or F Channels
package quantity
50 CT
Made in USA
yes
Number of Holes
5
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 917
sub brand
Kindorf(R)
GTIN
00785991757620
UPC
785991757620
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings & Hardware
Packaging
Weight
64.5 lb/100
Weight per each
0.645
Carton
50
Uses, Certifications, and Standards
Application
Kindrof(R) Modular Metal Framing System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B917.
Jump To:

Cross Referenced

These items are similar to B917 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B104 Eaton B-Line n/a
G-3033 Globe Pipe Hangers n/a
G3033 Globe Pipe Hangers n/a
AB-205 Thomas & Betts 00616013259030
B-917 Thomas & Betts 00785991757620
L22 Tolstrut n/a
P1325 Unistrut n/a
AB205 Thomas & Betts 61601325903
B917 Thomas & Betts 78599175762

* All prices subject to change.

Begin Live Chat