B232ACP - 2G Zip BX W/Nails-Contract PK

Carlon

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.60 (Per 50)

  • $201.19 (Per 100)

In-Stock: 550 available locally (Odessa, TX) ( change location)
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
B232ACP
Manufacturer
Carlon
Manufacturer's Part Number
B232ACP
Description
2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481158851 / 5415022516760 / 00034481158851
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$100.60 (Per 50)
Stock Availability
Odessa
550 (Check another store)
All Stores
65,542
Resources
Images
 
 
B232ACP - Small Image
 
B232ACP - Large Image
 
B232ACP - Large Image
Specifications Sheets
 
 
B232ACP - Specification Sheet
Other Links
 
 
B232ACP - Other
Attachments
 
 
B232ACP - Specification Sheet
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
PVC
Number Of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
3.04 in;77.2 mm
Length
4.01 in;101.8 mm
Width
3.69 in;93.6 mm
Descriptions
Description
2G ZIP BX W/NAILS-CONTRACT PK
Extra Long Description
TB B232ACP TWO GANG ZIP BX W/NAILS-
Features
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Long Description
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100
Product Type
Zip Box
Short Description
Zip Box, PVC, Blue, 32 cu.in
Additional Information
Knockout Size
1/2 in
Knockouts
true
Made In USA
yes
Mounting Type
Mounting Ears And Captive Nails
Package Quantity
50 CT
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B232ACP
Sub Brand
Carlon(R)
GTIN
00034481158851
UPC
034481158851
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Two-Gang Nail-On New Work Outlet Box
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Capacity
32 cu.in
Mounting
Mounting Ears and Captive Nails
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65,542

Location search:
These alternate items can be purchased instead of B232ACP.
Jump To:

Similar Items

Similar items are close alternatives to B232ACP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat