B118A - 1G PVC Blue Nailbox 18cuin

Carlon

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.79 (Per 100)

In-Stock: 1,677 available locally (Texarkana, TX) (change location)
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
B118A
Manufacturer
Carlon
Manufacturer's Part Number
B118A
Description
1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481100256 / 5415022433616 / 00034481100256
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$73.79 (Per 100)
Stock Availability
Texarkana
1,677 (Check another store)
All Stores
213,623
Resources
Images
 
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Small Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
Specifications Sheets
 
 
B118A - Specification Sheet
360 Images
 
 
B118A - 360 Image
Attachments
 
 
B118A - Specification Sheet
Other Links
 
 
B118A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
3.69 in;93.6 mm
Width
2.25 in;57 mm
Height
2.83 in;71.8 mm
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100
Features
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Short Description
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Description
1G PVC BLUE NAILBOX 18CUIN
extra long description
ABB B118A 18 CU. IN. 1-GANG ZIP BOX
Additional Information
Mounting Type
Nail-On
Standards Met
UL E11461 Listed
package quantity
100 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B118A
sub brand
Carlon(R)
GTIN
00034481100256
UPC
034481100256
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
18 lb/100
Weight per each
0.18
Carton
100
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 213,623

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
1,677 View Store

* All prices subject to change.

Begin Live Chat