B118A - 1G PVC Blue Nailbox 18cuin

Carlon

  • $0.76 (Each)
  • $0.76 (Each)

  • $76.01 (Per 100)

In-Stock: 152,394 available at other locations ( find a store with stock)
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
B118A
Manufacturer
Carlon
Manufacturer's Part Number
B118A
Description
1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481100256 / 5415022433616 / 00034481100256
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$76.01 (Per 100)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
0
All Stores
152,394
Resources
Images
 
 
B118A - Small Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
 
B118A - Large Image
360 Images
 
 
B118A - 360 Image
Specifications Sheets
 
 
B118A - Specification Sheet
Other Links
 
 
B118A - Other
Attachments
 
 
B118A - Specification Sheet
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
PVC
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2.83 in;71.8 mm
Length
3.69 in;93.6 mm
Width
2.25 in;57 mm
Descriptions
Description
1G PVC BLUE NAILBOX 18CUIN
Extra Long Description
TB B118A 18 CU. IN. 1-GANG ZIP BOX
Features
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Long Description
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100
Product Type
Outlet Box
Short Description
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Additional Information
Knockouts
true
Made In USA
yes
Mounting Type
Nail-On
Package Quantity
100 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B118A
Sub Brand
Carlon(R)
GTIN
00034481100256
UPC
034481100256
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
18 lb/100
Weight per each
0.18
Carton
100
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Capacity
18 cu.in
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152,394

Location search:

Greater Phoenix Area

Location Stock Available
Deer Valley
1 View Store
These alternate items can be purchased instead of B118A.
Jump To:

Similar Items

Similar items are close alternatives to B118A, though they may not be 100% alike.

Cross Referenced

These items are similar to B118A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-181 Allied Moulded Products 00085339243915
EZ18SN (18"") Cantex n/a
P118R Legrand Pass & Seymour 00785007207330
118-N (18"") Thomas & Betts n/a
B118A Thomas & Betts 00034481100256
B118A (18"") Thomas & Betts "
P-181 AFC Cable Systems n/a
EZ18SN Cantex 00088700019799
TP1800 Eaton Crouse-Hinds 00786189018004
7302 Raco 00050169073025
118-N Thomas & Betts 00781720085019
2000 Thomas & Betts 00786358517109
SN-18 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat