AP232SQEG - Post Base Electro Galvanized

Superstrut

  • $112.82 (Each)
  • $112.82 (Each)

  • $1,128.18 (Per 10)

  • $11,281.77 (Per 100)

In-Stock: 11 available locally (Lufkin, TX) (change location)
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
AP232SQEG
Manufacturer
Superstrut
Manufacturer's Part Number
AP 232SQ EG
Description
Post Base Electro Galvanized
Square Post Base, Steel, Silver Galvanized, Silver, 6 M Length, 6 M Width, 3.5 In Height, 357 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013026540 / 00616013026540
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.82 (Each)
Carton
$1,128.18 (Per 10)
Stock Availability
Lufkin
11 (Check another store)
Nacogdoches
6
All Stores
2,565
Resources
Images
 
 
AP232SQEG - Small Image
 
AP232SQEG - Large Image
 
AP232SQEG - Large Image
Attachments
 
 
AP232SQEG - Specification Sheet
Other Links
 
 
AP232SQEG - Other
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized
Color
Silver
Dimensions and Weight
Height
3.5 in
Length
6 in
Width
6 in
Descriptions
Description
POST BASE ELECTRO GALVANIZED
extra long description
ABB AP 232SQ EG SQ BASE CONN HT3.5I
Product Type
Square Post Base
Post Base
Long Description
Square Post Base, Steel, Silver Galvanized, Silver, 6 m Length, 6 m Width, 3.5 in Height, 357 lb/100
Features
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Electro Galvanized Steel
Short Description
Square Post Base, Steel, Silver Galvanized
Special Features
Excellent Corrosion Resistance
Additional Information
package quantity
10 CT
Made in USA
yes
Number of Holes
4
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AP 232SQ EG
sub brand
Superstrut(R)
GTIN
00616013026540
UPC
616013026540
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Post Bases
Packaging
Weight
357 lb/100
Weight per each
3.57
Carton
10
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,565

Location search:
These alternate items can be purchased instead of AP232SQEG.
Jump To:

Similar Items

Similar items are close alternatives to AP232SQEG, though they may not be 100% alike.

Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In...
  • Our Part #: B280SQZN
  • Lufkin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B280SQZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 5 ($254.85) ·
B280SQZN - Cooper B-Line/Cable Tray

Lufkin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat