AMTSR250 - Ins Multi-Tap Con

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 16 available at other locations ( find a store with stock)
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
AMTSR250
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
AMTSR250
Description
Ins Multi-Tap Con
Amt Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 In Overall Length, 600 V Ac, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
783786259298 / 5415022245417 / 00783786259298
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Longview
0 (Find nearest stock)
All Stores
16
Resources
360 Images
 
 
AMTSR250 - 360 Image
Images
 
 
AMTSR250 - Small Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
Other Links
 
 
AMTSR250 - Other
 
AMTSR250 - Other
Attachments
 
 
AMTSR250 - Specification Sheet
Brochures
 
 
AMTSR250 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Insulation Color
Black
Insulation Material
PVC
Dimensions and Weight
Overall Length
4 in
Descriptions
Description
INS MULTI-TAP CON
Extra Long Description
TB AMTSR250 AL SPLICE PVC INSUL 250
Features
The high quality and built-in flexibility of the Blackburn(R) AMT Connectors reduce the cost of field installations on splices, taps, and terminations. They’re easy and quick to install, eliminating the need for time-consuming taping and provide superior insulation that lasts the life of the connection.
Long Description
AMT Connector, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 in Overall Length, 600 V ac, 0.25 lb/EA
Product Type
AMT Connector
Short Description
#6 AWG (Stranded) to kcmil AMT Connector, Insulated, 4 in L, 600 VAC
Special Features
PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs;Removable Port and Screw Plugs
Additional Information
For Stud Size
5/16 in
For Use With
Terminate;Splice
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
250 kcmil
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
#6 AWG (Stranded)
Package Quantity
25 PK
Standards Met
UL Listed E9809;CSA Certified 6591
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
AMTSR250
Sub Brand
Blackburn
GTIN
00783786259298
UPC
783786259298
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.25 lb/EA
Weight per each
0.248
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Monroe
1 View Store
Ruston
5 View Store
These alternate items can be purchased instead of AMTSR250.
Jump To:

Similar Items

Similar items are close alternatives to AMTSR250, though they may not be 100% alike.

Cross Referenced

These items are similar to AMTSR250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR-250 Burndy 00781810134108
PBS250 Greaves 00784491137048
PBT-250 ILSCO 00783669077025
SPAR-250 ILSCO 00783669857283
ISR-250 NSi Industries 00662381951021
PISR250-1 Panduit 00074983574957
IISR-250 Penn-Union 00785037400770
AMTSR250 Thomas & Betts 00783786259298
1PBS250 Burndy 00781810295915
97021 Morris 00601986970211
IISRB-250 Penn-Union 00785037400725
CSR 250 Thomas & Betts n/a
CSR250 Thomas & Betts 00783786715312

* All prices subject to change.

Begin Live Chat