ADR99 - 1000-500MCM 1H Alu Lug

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 40)

  • $0.00 (Per 100)
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
ADR99
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR99
Description
1000-500MCM 1H Alu Lug
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 1000 Kcmil, Min 500 Kcmil
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610464 / 5415022398274 / 00783786610464
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ADR99 - Small Image
 
ADR99 - Large Image
 
ADR99 - Large Image
 
ADR99 - Large Image
 
ADR99 - Large Image
360 Images
 
 
ADR99 - 360 Image
Attachments
 
 
ADR99 - Specification Sheet
Other Links
 
 
ADR99 - Other
 
ADR99 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
insulation
None
Material, Color, and Finish
Finish
Tinned
Descriptions
Long Description
Type ADR-ALCUL Single-Conductor, One-Hole Mount for Conductor Range Max 1000 kcmil, Min 500 kcmil
Special Features
Easy Installation - no special tools required
extra long description
ABB ADR99 AL 1CNDTR 1HOLE MOUNT 500
Description
1000-500MCM 1H ALU LUG
Product Type
Al 1CNDTR 1HOLE Mount 500-1000
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR99
GTIN
00783786610464
UPC
783786610464
Taxonomies, Classifications, and Categories
Type
Dual-Rated Mechanical Connector
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.54
Carton
4
Package
40
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR99.
Jump To:

Cross Referenced

These items are similar to ADR99 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1000T BRUMALL n/a
KA44U Burndy 00781810370353
A1000 DOSSERT n/a
RA1000 ESP n/a
LA-1000 Galvan Industries 00632591716109
A1000 Greaves 00784491502006
A-1000 Greaves 784491502006
DA1000 Hubbell Power Systems 96359299813
LA1000 Ideal Industries n/a
87-023 Ideal Industries n/a
LA-1000 Ideal Industries n/a
LA-800 Ideal Industries n/a
87-021 Ideal Industries 78325087021
TA1000 ILSCO 00783669895582
TA-1000-S ILSCO 78366989566
TA-800 ILSCO 00783669893205
A1000 MAC n/a
90729 Morris 00601986907293
37035 NAED n/a
1000T NSi Industries 662381001122
LAMA1000126 Panduit n/a
LAMA1000-58-6Y Panduit 07498359569
LA-1000 Penn-Union 785037446440
LA1000 Penn-Union 00785037446440
LA1000 PU n/a
A1000 Thomas & Betts n/a
ADR99 Thomas & Betts 00783786610464
AT100 Thomas & Betts n/a
62225 Thomas & Betts n/a
ADR80 Thomas & Betts 00783786610389
62223A Thomas & Betts n/a
1820 Topaz 00751338182721

* All prices subject to change.

Begin Live Chat