AB205 - 4H Upright "L" Yellow Zinc Fitting

Superstrut

  • $17.96 (Each)
  • $17.96 (Each)

  • $448.99 (Per 25)

  • $1,795.96 (Per 100)

In-Stock: 64 available locally (Nacogdoches, TX) (change location)
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
AB205
Manufacturer
Superstrut
Manufacturer's Part Number
AB205
Description
4H Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 In Length, 4-1/8 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 74.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013259030 / 00616013259030
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.96 (Each)
Carton
$448.99 (Per 25)
Stock Availability
Nacogdoches
64 (Check another store)
All Stores
144
Resources
Images
 
 
AB205 - Small Image
 
AB205 - Large Image
 
AB205 - Large Image
Attachments
 
 
AB205 - Specification Sheet
Other Links
 
 
AB205 - Other
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
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Yellow
Dimensions and Weight
Height
4-1/8 in
Thickness
1/4 in
Length
3-1/2 in
Descriptions
Product Type
Upright Fitting
Angular Fitting
Long Description
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 in Length, 4-1/8 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 74.5 lb/100
Features
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel
Short Description
4 Hole Upright Fitting, Steel, Gold Galvanized/Standard
Special Features
Excellent Corrosion Resistance
Description
4H UPRIGHT "L" YELLOW ZINC FITTING
extra long description
ABB AB205 90DEG FTG HT4-1/8IN LEN3-
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB205
sub brand
Superstrut(R)
GTIN
00616013259030
UPC
616013259030
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
74.5 lb/100
Weight per each
0.745
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 144

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AB205.
Jump To:

Similar Items

Similar items are close alternatives to AB205, though they may not be 100% alike.

Upright Fitting, Steel, Silver Galvanized, Silver, 3-1/2 In Length, 4-1/8 In Hei...
  • Our Part #: AB205EG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AB205 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($414.56) ·
AB205EG - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.58

Each

QTY:
Each
Add
Angle Connector, Steel, Galvanized-Krom/Standard, 4-1/2 In Length, 1.5 In Width,...
  • Our Part #: B917
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: B 917
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($780.34) ·
B917 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AB205 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 607 Anvil International n/a
B104 Eaton B-Line n/a
B-104 Eaton B-Line n/a
B115 Eaton B-Line 781011501822
L-22 Eristrut n/a
G-3033 Globe Pipe Hangers n/a
G3033 Globe Pipe Hangers n/a
73240 Haydon 1005002631
A 311 Haydon n/a
5130 PHD n/a
PS 607 Power-Strut 00702316501157
PS-607 Power-Strut 702316518438
PS-660 Power-Strut 702316520646
PS607 Power-Strut 702316501157
AB-205 Thomas & Betts 00616013259030
B-917 Thomas & Betts 00785991757620
N-205 Thomas & Betts 616013058053
AB205 Thomas & Betts 61601325903
B917 Thomas & Betts 78599175762
L22 Tolstrut n/a
L-22 Tolstrut n/a
P1325 Unistrut n/a
P-1325 Unistrut n/a

* All prices subject to change.

Begin Live Chat