A615DE - 4"Oct Nmbox 1/2&3/4KO 20.5cuin

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 100 available locally (Lubbock, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A615DE
Manufacturer
Carlon
Manufacturer's Part Number
A615DE
Description
4"Oct Nmbox 1/2&3/4KO 20.5cuin
Octagon Ceiling Box, PVC Material, Orange, 3.8 In Length, 3.5 In Width, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481074601 / 00034481074601
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lubbock
100 (Check another store)
All Stores
150
Resources
Images
 
 
A615DE - Small Image
 
A615DE - Small Image
 
A615DE - Large Image
 
A615DE - Large Image
Specifications Sheets
 
 
A615DE - Specification Sheet
 
A615DE - Specification Sheet
Other Links
 
 
A615DE - Other
Attachments
 
 
A615DE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
3.8 in;96.5 mm
Width
3.5 in;88.9 mm (Dia.)
Descriptions
Description
4"OCT NMBOX 1/2&3/4KO 20.5CUIN
Extra Long Description
TB A615DE 4 IN OCT CEILING BOX.5-3/
Features
Carlon ceiling boxes and round plaster rings are produced from a special high heat resistant engineered plastic material developed specifically for fixture support.
Long Description
Octagon Ceiling Box, PVC Material, Orange, 3.8 in Length, 3.5 in Width, 0.15 lb
Product Type
Octagon Ceiling Box
Short Description
Octagon Ceiling Box, PVC, Orange
Special Features
Carlon ceiling boxes and round plaster rings are produced from a special high heat resistant engineered plastic material developed specifically for fixture support
Additional Information
For Use With
Listed for Fixture Support up to 50 lbs.
Knockouts
Yes
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A615DE
GTIN
00034481074601
UPC
034481074601
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
ENT Flexible Raceway
Packaging
Weight
0.15 lb
Weight per each
0.145
Carton
50
Uses, Certifications, and Standards
Application
Listed for fixture support up to 50 lbs
Standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
100 View Store
Roswell
50 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat