A240E2 - 3/4" Ent Coupling

Carlon

  • $4.25 (Each)
  • $4.25 (Each)

  • $424.72 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A240E2
Manufacturer
Carlon
Manufacturer's Part Number
A240E2
Description
3/4" Ent Coupling
3/4 Inch Two-Piece Electrical Nonmetallic Tubing (Ent) Coupling. Material - Polycarbonate
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
708917422310 / 00708917422310
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$424.72 (Per 100)
Stock Availability
Dripping Springs
0
Austin RDC
0
All Stores
0
Resources
Attachments
 
 
A240E2 - Specification Sheet
Other Links
 
 
A240E2 - Other
Images
 
 
A240E2 - Small Image
 
A240E2 - Large Image
 
A240E2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
2.3
Descriptions
Description
3/4" ENT COUPLING
Extra Long Description
TB A240E2 3/4 INCH ENT COUPLING
Long Description
3/4 inch Two-Piece Electrical Nonmetallic Tubing (ENT) Coupling. Material - Polycarbonate
Product Type
3/4 Inch Ent Coupling
Special Features
Polycarbonate design for superior impact strength. 8 tabs for strong pull out resistance and low insertion force. Concrete tight design not requiring taping or PVC cement when used with Carlon ENT. Rotates freely, prevents kinks
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A240E2
GTIN
00708917422310
UPC
708917422310
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Fittings
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
Suitable for damp locations
Standard
cULus E86720
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat