A1202HS10PG - 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut

Superstrut

  • $139.10 (Per 10 Feet)
  • $13.91 (Per Foot)

  • $139.10 (Per 10 Feet)

  • $1,390.95 (Per 100 Feet)

  • $3,477.38 (Per 250 Feet)

In-Stock: 290 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1202HS10PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202HS 10PG
Description
12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 360 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013016039 / 00616013016039
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$13.91 (Per Foot)
Carton
$139.10 (Per 10 Feet)
Standard Packaging
$3,477.38 (Per 250 Feet)
Stock Availability
Baton Rouge
0 Feet (Find nearest stock)
All Stores
290 Feet
Resources
Images
 
 
A1202HS10PG - Small Image
 
A1202HS10PG - Large Image
 
A1202HS10PG - Large Image
 
A1202HS10PG - Large Image
Other Links
 
 
A1202HS10PG - Other
Attachments
 
 
A1202HS10PG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Depth
1-5/8
Height
1-5/8 in
Length
10 ft
Thickness
12 AWG
Width
1-5/8
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK HS STRUT
Extra Long Description
ABB A1202HS 10PG HALF SLOT CHNL BK-
Long Description
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 360 lb/100
Product Type
Standard Channel
Short Description
1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Additional Information
Center Spacing
2 in
Gauge
12
Made In USA
yes
Number Of Channels
2
Package Quantity
10 PK;250 CT
Slot Size
9/16 x 1-1/8 in
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1202HS 10PG
Sub Brand
Superstrut(R)
GTIN
00616013016039
UPC
616013016039
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
Minimum Qty
10
Packaging
Weight
360 lb/100
Weight per foot
3.6
Carton
10
Package
250
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 290 Feet

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
West Ft. Worth
30 View Store
These alternate items can be purchased instead of A1202HS10PG.
Jump To:

Similar Items

Similar items are close alternatives to A1202HS10PG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat