A1200HS10GR - 12G 1-5/8"X1-5/8" 10FT GRN HLF Slot DP Strut

Superstrut

  • $70.22 (Per 10 Feet)
  • $7.02 (Per Foot)

  • $70.22 (Per 10 Feet)

  • $702.22 (Per 100 Feet)

  • $3,511.10 (Per 500 Feet)

In-Stock: 20 available locally (Lancaster, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1200HS10GR
Manufacturer
Superstrut
Manufacturer's Part Number
A1200HS 10GR
Description
12G 1-5/8"X1-5/8" 10FT GRN HLF Slot DP Strut
Half-Slot Channel, Steel, Green Urethane Powder, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
616013101629 / 5415022256031 / 00616013101629
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.02 (Per Foot)
Carton
$70.22 (Per 10 Feet)
Standard Packaging
$3,511.10 (Per 500 Feet)
Stock Availability
Lancaster
20 Feet (Check another store)
DFW RDC
3,770 Feet
All Stores
6,590 Feet
Resources
Images
 
 
A1200HS10GR - Small Image
 
A1200HS10GR - Large Image
 
A1200HS10GR - Large Image
Attachments
 
 
A1200HS10GR - Specification Sheet
Other Links
 
 
A1200HS10GR - Other
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
Steel
Material, Color, and Finish
Finish
Green Urethane Powder
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
12 AWG
Depth
1-5/8
Width
1-5/8
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT GRN HLF SLOT DP STRUT
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Green Urethane Powder, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100
Short Description
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
similar brands
Unistrut
extra long description
ABB A1200HS 10GR HS CHNL 1-5/8X1-5/
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
package quantity
10 PK;500 CT
Made in USA
yes
gauge
12
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200HS 10GR
sub brand
Superstrut(R)
GTIN
00616013101629
UPC
616013101629
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
185 lb/100
Weight per foot
1.85
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,590 Feet

Location search:
These alternate items can be purchased instead of A1200HS10GR.
Jump To:

Similar Items

Similar items are close alternatives to A1200HS10GR, though they may not be 100% alike.

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green...
  • Our Part #: B22SHGRN10
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22SHGRN10
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 ($61.44) · 500 ($3,072.10) ·
B22SHGRN10 - Cooper B-Line/Cable Tray

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat