8850 - 3-1/2" Threadless CPLG

T&B Ind Fitting

  • $932.67 (Each)
  • $932.67 (Each)

  • $93,267.24 (Per 100)
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
8850
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8850
Description
3-1/2" Threadless CPLG
3-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210088501 / 5414363183181 / 00786210088501
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$932.67 (Each)
Carton
$932.67 (Each)
Resources
Images
 
 
8850 - Large Image
Attachments
 
 
8850 - Specification Sheet
Other Links
 
 
8850 - Other
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
3-1/2" THREADLESS CPLG
Product Type
3 1/2 In Threadless Coupling
extra long description
ABB 8850 3 1/2 IN THREADLESS COUPLI
Special Features
Eliminate Conduit Threading
Long Description
3-1/2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
8850
Brand
T&B Ind Fitting
GTIN
00786210088501
UPC
786210088501
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Couplings & Connectors
Trade Size
Trade Size
3-1/2 in
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8850.
Jump To:

Cross Referenced

These items are similar to 8850 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NTCC350 Appleton Electric 00781381638609
3108 Bridgeport Fittings 00781747031082
CPR29 Eaton Crouse-Hinds 00784564122292
30350 O-Z Gedney 00783126733402
1834 Raco 00050169018347
8850 Thomas & Betts 00786210088501
HK409 Thomas & Betts 00785991415209
MNT-2768 Madison Electric 00784297003417
NTCC-350 Sepco n/a
RCK350 Steel Components, Inc. n/a

* All prices subject to change.

Begin Live Chat