8720 - 2-1/2" Rigid Threadless Coupling

T&B Ind Fitting

  • $524.79 (Each)
  • $524.79 (Each)

  • $2,623.95 (Per 5)

  • $52,478.96 (Per 100)
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
8720
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8720
Description
2-1/2" Rigid Threadless Coupling
2-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210087207 / 5414363146766 / 00786210087207
Weight per unit
5.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$524.79 (Each)
Carton
$2,623.95 (Per 5)
Resources
Images
 
 
8720 - Large Image
Attachments
 
 
8720 - Specification Sheet
Other Links
 
 
8720 - Other
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
2 1/2 In Threadless Coupling
extra long description
ABB 8720 2 1/2 IN THREADLESS COUPLI
Description
2-1/2" RIGID THREADLESS COUPLING
Long Description
2-1/2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
Special Features
Eliminate Conduit Threading
Manufacturer Information
Manufacturers Part Number
8720
Brand
T&B Ind Fitting
GTIN
00786210087207
UPC
786210087207
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Couplings & Connectors
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
5.06
Carton
5
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8720.
Jump To:

Cross Referenced

These items are similar to 8720 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NTCC250 Appleton Electric 00781381638500
3106 Bridgeport Fittings 00781747031068
CPR27 Eaton Crouse-Hinds 00784564122278
30250 O-Z Gedney 00783126733303
1830 Raco 00050169018309
8720 Thomas & Betts 00786210087207
HK407 Thomas & Betts 00785991415162

* All prices subject to change.

Begin Live Chat