7024HDG - 4" Rigid HDG Conduit Clamp

Superstrut

  • $32.23 (Each)
  • $32.23 (Each)

  • $805.72 (Per 25)

  • $3,222.90 (Per 100)

Available from manufacturer.
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
7024HDG
Manufacturer
Superstrut
Manufacturer's Part Number
702 4 HDG
Description
4" Rigid HDG Conduit Clamp
Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Hot-Dip Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013140819 / 00616013140819
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.23 (Each)
Carton
$805.72 (Per 25)
Stock Availability
Tucson
0
Phoenix
0
All Stores
0
Resources
Images
 
 
7024HDG - Small Image
 
7024HDG - Large Image
 
7024HDG - Large Image
Other Links
 
 
7024HDG - Other
Attachments
 
 
7024HDG - Specification Sheet
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
Steel
Dimensions and Weight
Size
4 Inches
Descriptions
Description
4" RIGID HDG CONDUIT CLAMP
Extra Long Description
TB 702 4 HDG RGD COND CLP 4IN 11GA
Long Description
Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Hot-Dip Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type
RGD Cond CLP 4IN 11GA HDG Steel
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 4 HDG
GTIN
00616013140819
UPC
616013140819
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area