6304 - 1" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $55.21 (Each)
  • $55.21 (Each)

  • $276.05 (Per 5)

  • $1,380.27 (Per 25)

  • $5,521.09 (Per 100)
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
6304
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6304
Description
1" NM LT Conn W/ O Ring
Non-Metallic Liquid Tight Connector With O-Ring, 1 In Trade Size, Thermoplastic, Molded, Straight Connection Orientation, 1.89 In Length, 2.10 In Diameter, 1 In Thread Size, Threaded Connection, 1 Outlet, 22.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063041 / 5414363145349 / 00786210063041
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.21 (Each)
Carton
$276.05 (Per 5)
Standard Packaging
$1,380.27 (Per 25)
Resources
Images
 
 
6304 - Small Image
 
6304 - Large Image
 
6304 - Large Image
Other Links
 
 
6304 - Other
 
6304 - Other
Attachments
 
 
6304 - Specification Sheet
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
Thermoplastic
Material, Color, and Finish
Finish
Molded
Dimensions and Weight
Length
1.89 in
Diameter
2.10 in
Size
1 INCH
Descriptions
Product Type
Non-Metallic Liquid Tight Connector With O-Ring
Description
1" NM LT CONN W/ O RING
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
Long Description
Non-Metallic Liquid Tight Connector With O-Ring, 1 in Trade Size, ThermoPlastic, Molded, Straight Connection Orientation, 1.89 in Length, 2.10 in Diameter, 1 in Thread Size, Threaded Connection, 1 outlet, 22.5 lb/100
Features
1 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight Connector With O-Ring, Thermoplastic, 1 in, Straight
extra long description
ABB 6304 1 IN NONMETALLIC TYPE A LT
Additional Information
Connection Orientation
Straight
Thread Size
1 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
6304
GTIN
00786210063041
UPC
786210063041
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1 in
Packaging
Weight
22.5 lb/100
Weight per each
0.225
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat