60130 - 1/0 1H Comp Lug

Color-Keyed

  • $17.80 (Each)
  • $17.80 (Each)

  • $177.97 (Per 10)

  • $1,779.73 (Per 100)
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
60130
Manufacturer
Color-Keyed
Manufacturer's Part Number
60130
Description
1/0 1H Comp Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601304 / 00786210601304
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Carton
$177.97 (Per 10)
Standard Packaging
$1,779.73 (Per 100)
Resources
Images
 
 
60130 - Small Image
 
60130 - Large Image
360 Images
 
 
60130 - 360 Image
Attachments
 
 
60130 - Specification Sheet
Other Links
 
 
60130 - Other
 
60130 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Tan
Descriptions
Description
1/0 1H COMP LUG
Product Type
Al TP 1HL Lug Long BRL 1/0 3/8B Tan
extra long description
ABB 60130 AL TP 1HL LUG LONG BRL 1/
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 1/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
Additional Information
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60130
Brand
COLOR-KEYED
GTIN
00786210601304
UPC
786210601304
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.05
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60130.
Jump To:

Cross Referenced

These items are similar to 60130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40032 3M Electrical Products 00054007134671
YA25A3 Burndy 00781810753101
DPL-10-1-AA DOSSERT n/a
AL1038 Greaves 00784491504062
VACL-1/0-38 Hubbell Power Systems n/a
VCEL02138H1 Hubbell Power Systems 00096359336419
87-465 Ideal Industries n/a
ACL-1/0 ILSCO 00783669000108
93038 Morris 00601986930383
AL1/0-38 NSi Industries 00662381030047
LAA1/0-38 Panduit n/a
LAA1/0-38-X Panduit 07498391026
BLUA-1/0S Penn-Union 00785037234900
BLUA1/0S Penn-Union 78503723490
01LS38AL TE Connectivity n/a
ATL10-38 Thomas & Betts 00783786610945
60130 Thomas & Betts 00786210601304

* All prices subject to change.

Begin Live Chat