6011ADW25 - 14-1/2-26-1/2 Adj Bar HNGR

Steel City

  • $12.26 (Each)
  • $12.26 (Each)

  • $306.46 (Per 25)

  • $1,225.84 (Per 100)

In-Stock: 68 available locally (Deer Park, TX) (change location)
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
6011ADW25
Manufacturer
Steel City
Manufacturer's Part Number
6011ADW-25
Description
14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger, Steel, Silver, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991154856 / 00785991154856
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.26 (Each)
Carton
$306.46 (Per 25)
Stock Availability
Deer Park
68 (Check another store)
All Stores
1,984
Resources
Images
 
 
6011ADW25 - Small Image
 
6011ADW25 - Large Image
 
6011ADW25 - Large Image
 
6011ADW25 - Large Image
 
6011ADW25 - Large Image
360 Images
 
 
6011ADW25 - 360 Image
Attachments
 
 
6011ADW25 - Specification Sheet
Other Links
 
 
6011ADW25 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
Length from 14-1/2 Inches to 26-1/2 Inches
Descriptions
Description
14-1/2-26-1/2 ADJ BAR HNGR
Product Type
Adjustable Bar Hanger
Long Description
Adjustable Bar Hanger, Steel, Silver, 0.63 lb/EA
Short Description
Adjustable Bar Hanger, Steel, Silver, 14-1/2" x 26-1/2" Length
Features
Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with fastener.
extra long description
ABB 6011ADW-25 14-1/2 -25 ,BAR HANG
Special Features
Claws provide temporary support for proper positioning until permanently installed
Additional Information
for use with
3/8 in Wall Board and Plaster;1/2 in Wall Board and Plaster;5/8 in Wall Board and Plaster
Standards Met
UL E13938;CSA 12798
package quantity
25 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
6011ADW-25
GTIN
00785991154856
UPC
785991154856
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Bar Hangers
Packaging
Weight
0.63 lb/EA
Weight per each
0.625
Carton
25
Uses, Certifications, and Standards
Application
For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster
standard
UL E13938, CSA 12798 / UL E13938, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6011ADW25.
Jump To:

Similar Items

Similar items are close alternatives to 6011ADW25, though they may not be 100% alike.

Bar Hanger Outlet Box, Steel, 0.39 LB/Ea
  • Our Part #: TP356
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP356
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($518.88) ·
TP356 - Crouse-Hinds

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$10.38

Each

QTY:
Each
Add
Adjustable Bar Hanger. Depth 1-3/16 Inch. For 3/8 Inch, 1/2 Inch and 5/8 Inch Wa...
  • Our Part #: 6010ADW25
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6010ADW-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.80) ·
6010ADW25 - Abb Installation Products, Inc

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat