6010DW25 - 10 1/2-18 1/2 HGR&Stud 50LB

Steel City

  • $13.18 (Each)
  • $13.18 (Each)

  • $329.54 (Per 25)

  • $1,318.18 (Per 100)

Availability: In Stock Locally
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
6010DW25
Manufacturer
Steel City
Manufacturer's Part Number
6010DW-25
Description
10 1/2-18 1/2 HGR&Stud 50LB
Adjustable Bar Hanger, Steel, Silver, 0.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991154658 / 00785991154658
Weight per unit
0.484 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.18 (Each)
Carton
$329.54 (Per 25)
Resources
Images
 
 
6010DW25 - Small Image
 
6010DW25 - Large Image
 
6010DW25 - Large Image
Specifications Sheets
 
 
6010DW25 - Specification Sheet
Attachments
 
 
6010DW25 - Specification Sheet
Other Links
 
 
6010DW25 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
Length from 10-1/2 Inches to 18-1/2 Inches
Descriptions
Description
10 1/2-18 1/2 HGR&STUD 50LB
Product Type
Adjustable Bar Hanger
Long Description
Adjustable Bar Hanger, Steel, Silver, 0.48 lb/EA
Features
Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 10-1/2 inches to 18-1/2 inches. Packaged complete with stud.
Short Description
Adjustable Bar Hanger, Steel, Silver, 14-1/2" x 26-1/2" Length
extra long description
ABB 6010DW-25 10-1/2IN-18-1/2IN,BAR
Special Features
Claws provide temporary support for proper positioning until permanently installed
Additional Information
for use with
3/8 in Wall Board and Plaster;1/2 in Wall Board and Plaster;5/8 in Wall Board and Plaster
Standards Met
UL E13938;CSA 12798
package quantity
25 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
6010DW-25
GTIN
00785991154658
UPC
785991154658
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Bar Hangers
Packaging
Weight
0.48 lb/EA
Weight per each
0.484
Carton
25
Uses, Certifications, and Standards
Application
For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster
standard
UL E13938, CSA 12798 / UL E13938, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6010DW25.
Jump To:

Cross Referenced

These items are similar to 6010DW25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP354 Eaton Crouse-Hinds 00786189103540
SX-160 O-Z Gedney 00687855685752
SX-115 O-Z Gedney 00687855685509
SX160 O-Z Gedney 68785568575
920 Raco 00050169009208
6010-DW-25 Thomas & Betts 00785991154658
SSF-SG24A Thomas & Betts 00785991014907
6011DW Thomas & Betts n/a
58-C-7 Thomas & Betts 00785991143201
6010-ADW-25 Thomas & Betts 00785991154504
BH-S Thomas & Betts n/a
6010DW25 Thomas & Betts 78599115465
SSFSG24A Thomas & Betts 78599101490

* All prices subject to change.

Begin Live Chat