54904BE - 1H Copper Lug

Color-Keyed

  • $2.59 (Each)
  • $2.59 (Each)

  • $25.88 (Per 10)

  • $129.41 (Per 50)

  • $258.82 (Per 100)
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
54904BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54904BE
Description
1H Copper Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #6 Awg, #10 Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210190228 / 00786210190228
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$25.88 (Per 10)
Standard Packaging
$129.41 (Per 50)
Resources
Images
 
 
54904BE - Small Image
 
54904BE - Large Image
 
54904BE - Large Image
 
54904BE - Large Image
 
54904BE - Large Image
 
54904BE - Large Image
360 Images
 
 
54904BE - 360 Image
Attachments
 
 
54904BE - Specification Sheet
Other Links
 
 
54904BE - Other
 
54904BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
1H COPPER LUG
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #6 AWG, #10 Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Product Type
Cu TP 1HL Lug LNG BRL NO6 NO10B Blu
extra long description
ABB 54904BE CU TP 1HL LUG LNG BRL N
Additional Information
Stud Size
#10
Number of Holes
1
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
54904BE
Brand
COLOR-KEYED
GTIN
00786210190228
UPC
786210190228
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.028
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54904BE.
Jump To:

Cross Referenced

These items are similar to 54904BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CTC10 Burndy 00781810019061
CLNS-6-10 ILSCO 00783669628906
CLWS-6-10 ILSCO 00783669628913
BBLU 6S4 Penn-Union n/a
54904BE Thomas & Betts 00786210190228
LCB6-10-L Panduit 00074983382361

* All prices subject to change.

Begin Live Chat