54876BE - 500MCM 2H Lug 1/2"

Color-Keyed

  • $35.14 (Each)
  • $35.14 (Each)

  • $210.87 (Per 6)

  • $3,514.49 (Per 100)

In-Stock: 7 available locally (Alexandria, LA) (change location)
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
54876BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54876BE
Description
500MCM 2H Lug 1/2"
Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 In Overall Length, Tongue Terminal, 35 KV, 0.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210882734 / 5414363110996 / 00786210882734
Weight per unit
0.695 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.14 (Each)
Carton
$210.87 (Per 6)
Stock Availability
Alexandria
7 (Check another store)
All Stores
1,337
Resources
Images
 
 
54876BE - Small Image
 
54876BE - Large Image
 
54876BE - Large Image
 
54876BE - Large Image
360 Images
 
 
54876BE - 360 Image
Attachments
 
 
54876BE - Specification Sheet
Other Links
 
 
54876BE - Other
 
54876BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Color
Brown
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
500MCM 2H LUG 1/2"
Product Type
Compression Lug
Long Description
Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 in Overall Length, Tongue Terminal, 35 kV, 0.7 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
500 kcmil Compression Lug, Non-Insulated, 6 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54876BE CU TP 2HL LUG LONGBRL
Additional Information
Maximum Conductor Size
500 kcmil
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
1 CT;30 PK
Stud Size
1/2 in
Number of Holes
2
Cable Size
500 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54876BE
sub brand
Color-Keyed
GTIN
00786210882734
UPC
786210882734
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.7 lb/EA
Weight per each
0.695
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54876BE.
Jump To:

Similar Items

Similar items are close alternatives to 54876BE, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG500 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L500N
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L500N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($115.00) ·
L500N - Nsi Industries

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.33

Each

QTY:
Each
Add
Long Barrel Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • Our Part #: LCC500126
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC500126
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($121.52) ·
LCC500126 - Panduit Corporation

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.25

Each

QTY:
Each
Add
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA342N
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA342N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($455.76) ·
YA342N - Burndy LLC

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.96

Each

QTY:
Each
Add
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA342LN
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA342LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.79) ·
YA342LN - Burndy LLC

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54876BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31166 3M Electrical Products 00054007126911
VHCL-500-12BN Anderson n/a
VHCL50012BN Anderson n/a
YA34-2LN Burndy 00781810505953
YA34-2N Burndy 00781810506059
DPL50-2N DOSSERT n/a
L 500N Greaves n/a
L-500-N Greaves 00784491400401
VHCL-500-12BN Hubbell Power Systems n/a
CLND-500-12-134 ILSCO 00783669646184
CLWD-500-12-134 ILSCO 00783669646191
CRA-500L2 ILSCO n/a
CSWD-500-12-134 ILSCO 00783669646214
94390 Morris 00601986943901
L500N NSi Industries 00662381035172
LCC500-12-6 Panduit 00074983902651
LCD500-12-6 Panduit 00074983901067
LCCX350-12-6 Panduit 00074983426256
BBLU-050D Penn-Union 00785037216586
54876BE Thomas & Betts 00786210882734
HDL 500 N Thomas & Betts n/a
HDL500N Thomas & Betts 00783786844739
L 500 N Thomas & Betts n/a
L500-N Thomas & Betts 00783786739264
LCN-500 Thomas & Betts 00783786032587
54484 Thomas & Betts 00786210544847
S989216 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat