54870BE - 300MCM 2H Cop Lug

Color-Keyed

  • $23.14 (Each)
  • $23.14 (Each)

  • $231.39 (Per 10)

  • $2,313.87 (Per 100)
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
54870BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54870BE
Description
300MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 300 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898063 / 5414363110965 / 00786210898063
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.14 (Each)
Carton
$231.39 (Per 10)
Standard Packaging
$2,313.87 (Per 100)
Resources
Images
 
 
54870BE - Small Image
 
54870BE - Large Image
Attachments
 
 
54870BE - Specification Sheet
Other Links
 
 
54870BE - Other
 
54870BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
White
Descriptions
Description
300MCM 2H COP LUG
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Product Type
Connector, Cu, Long Barl
extra long description
ABB 54870BE CONNECTOR,CU,LONG BARL
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
300 kcmil
Manufacturer Information
Manufacturers Part Number
54870BE
Brand
COLOR-KEYED
GTIN
00786210898063
UPC
786210898063
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.31
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54870BE.
Jump To:

Cross Referenced

These items are similar to 54870BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31153 3M Electrical Products 00054007126423
VHCL-300-12BN Anderson n/a
VHCL30012BN Anderson n/a
YA30-2LN Burndy 00781810504673
YA30-2N Burndy 00781810504789
YA302N Burndy 78181050478
DPL302N DOSSERT n/a
L 300N Greaves n/a
L-300-N Greaves 00784491400258
VHCL30012BN Hubbell Power Systems 00096359337966
88-674 Ideal Industries n/a
CLND-300-12-134 ILSCO 00783669642780
CLWD-300-12-134 ILSCO 00783669642797
CRA-300L2 ILSCO n/a
CSWD-300-12-134 ILSCO 00783669642810
94378 Morris 00601986943789
L300N NSi Industries 00662381035141
LCC300-12-X Panduit 00074983902507
LCD300-12-X Panduit 00074983901005
LCCX4/012X Panduit n/a
BBLU-030D Penn-Union 00785037216401
BBLU030D Penn-Union 78503721640
30LL12 TE Connectivity n/a
54870BE Thomas & Betts 00786210898063
HDL 300 N Thomas & Betts n/a
L 300 N Thomas & Betts n/a
L300-N Thomas & Betts 00783786738991
LCN-300 Thomas & Betts 00783786032648
54481 Thomas & Betts 00786210544816
54870 Thomas & Betts n/a
L300N Thomas & Betts n/a
LCN300 Thomas & Betts 78378603264

* All prices subject to change.

Begin Live Chat