54857BEPH - 1AWG 1/2" Hole 1-3/4" SPC 2H PH LNG Barrell

Color-Keyed

  • $12.23 (Each)
  • $12.23 (Each)

  • $1,223.25 (Per 100)

In-Stock: 1,478 available at other locations ( find a store with stock)
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
54857BEPH
Manufacturer
Color-Keyed
Manufacturer's Part Number
54857BEPH
Description
1AWG 1/2" Hole 1-3/4" SPC 2H PH LNG Barrell
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210787824 / 00786210787824
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.23 (Each)
Carton
$12.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,478
Resources
Images
 
 
54857BEPH - Small Image
 
54857BEPH - Large Image
 
54857BEPH - Video
Attachments
 
 
54857BEPH - Specification Sheet
Other Links
 
 
54857BEPH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Green
Descriptions
Description
1AWG 1/2" HOLE 1-3/4" SPC 2H PH LNG BARRELL
Extra Long Description
ABB 54857BEPH 54857BE WITH PEEP HOL
Long Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Product Type
54857BE With Peep Hole
Additional Information
Cable Size
1 AWG
Media
Yes
Number Of Holes
2
Stud Size
1/2 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54857BEPH
GTIN
00786210787824
UPC
786210787824
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,478

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1,478 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat