54856BE - #2AWG 2H Long Barrel Comp Lug

Color-Keyed

  • $10.75 (Each)
  • $10.75 (Each)

  • $268.64 (Per 25)

  • $1,074.56 (Per 100)
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
54856BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54856BE
Description
#2AWG 2H Long Barrel Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #2 Awg, 5/16 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210897998 / 5415022288797 / 00786210897998
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.75 (Each)
Carton
$268.64 (Per 25)
Resources
Images
 
 
54856BE - Small Image
 
54856BE - Large Image
Attachments
 
 
54856BE - Specification Sheet
Other Links
 
 
54856BE - Other
 
54856BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
#2AWG 2H LONG BARREL COMP LUG
Product Type
2 Hole Long Barrel 5/16-3/4 No2
extra long description
ABB 54856BE 2 HOLE LONG BARREL 5/16
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #2 AWG, 5/16 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Additional Information
Number of Holes
2
Cable Size
2 AWG
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54856BE
Brand
COLOR-KEYED
GTIN
00786210897998
UPC
786210897998
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.055
Carton
25
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54856BE.
Jump To:

Cross Referenced

These items are similar to 54856BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL2516B Anderson n/a
YA2C-2L Burndy n/a
YA2C2N Burndy 00781810500866
YA2C2TC516E2 Burndy 00781810218273
YA2C2 Burndy 78181050070
L2N Greaves 00784491330296
L2-TC56-2 Greaves 00784491330258
CLWD-2-516-34 ILSCO 00783669633634
CRB-2L2 ILSCO n/a
CSWD-2-516-34 ILSCO 00783669633658
CLND-2-516-34 ILSCO 00783669633627
CRC-2L2 ILSCO n/a
94330 Morris 00601986943307
94332 Morris 00601986943321
L2N-56 NSi Industries 00662381035042
L2N NSi Industries 00662381035066
LCC2-56B-Q Panduit 00074983382507
LCD2-56B-Q Panduit 00074983383023
LCC2-56C-Q Panduit 00074983382514
BBLU2D6 Penn-Union 00785037215794
BBLU-2D Penn-Union 00785037215985
BBLU2D Penn-Union 78503721598
2LL56 TE Connectivity n/a
54856BE Thomas & Betts 00786210897998
L 2-2516 Thomas & Betts n/a
LCN2-516 Thomas & Betts 00783786032754
LCN2-12 Thomas & Betts 00783786032761
L22516 Thomas & Betts 00783786738892

* All prices subject to change.

Begin Live Chat