54811BE - 3-2AWG 2WAY Cop Conn

Color-Keyed

  • $13.43 (Each)
  • $13.43 (Each)

  • $134.32 (Per 10)

  • $671.62 (Per 50)

  • $1,343.23 (Per 100)
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
54811BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54811BE
Description
3-2AWG 2WAY Cop Conn
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #2-#3 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210199818 / 5414363110798 / 00786210199818
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.43 (Each)
Carton
$134.32 (Per 10)
Standard Packaging
$671.62 (Per 50)
Resources
Images
 
 
54811BE - Small Image
 
54811BE - Large Image
 
54811BE - Large Image
 
54811BE - Large Image
360 Images
 
 
54811BE - 360 Image
Attachments
 
 
54811BE - Specification Sheet
Other Links
 
 
54811BE - Other
 
54811BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
3-2AWG 2WAY COP CONN
Product Type
Cu TP 2HL Lug LNGBRL NO2-3 1/2B BRN
extra long description
ABB 54811BE CU TP 2HL LUG LNGBRL No
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #2-#3 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Manufacturers Part Number
54811BE
Brand
COLOR-KEYED
GTIN
00786210199818
UPC
786210199818
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.105
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54811BE.
Jump To:

Cross Referenced

These items are similar to 54811BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31125 3M Electrical Products 00051138524975
YA2C-2LN Burndy 00781810500767
L 2N Greaves n/a
L2N Greaves 00784491330296
CLND-2-12-134 ILSCO 00783669634181
CLWD-2-12-134 ILSCO 00783669634198
CRC-2L2 ILSCO n/a
CSWD-2-12-134 ILSCO 00783669634211
94334 Morris 00601986943345
L2N NSi Industries 00662381035066
LCC2-12-Q Panduit 00074983902873
LCD2-12-Q Panduit 00074983382972
BBLU-2D6 Penn-Union 00785037215794
54811BE Thomas & Betts 00786210199818
HDL 2 N Thomas & Betts n/a
L 2 N Thomas & Betts n/a
L2N Thomas & Betts 00783786738762
LCN2-12 Thomas & Betts 00783786032761
YA2C-2N Burndy 00781810500866
LCCX2-12-E Panduit 00074983425587
YA2C-N Burndy 00781810080207
YA2C2N Burndy 78181050086
256-30695-869 Thomas & Betts 78621090491

* All prices subject to change.

Begin Live Chat