54715 - 8-6 Grey Cop C-Tap

Color-Keyed

  • $4.37 (Each)
  • $4.37 (Each)

  • $436.67 (Per 100)
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
54715
Manufacturer
Color-Keyed
Manufacturer's Part Number
54715
Description
8-6 Grey Cop C-Tap
C-Tap, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 9/16 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210547152 / 5414363144069 / 00786210547152
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$436.67 (Per 100)
Resources
360 Images
 
 
54715 - 360 Image
Images
 
 
54715 - Large Image
 
54715 - Small Image
 
54715 - Large Image
 
54715 - Large Image
 
54715 - Large Image
 
54715 - Large Image
 
54715 - Large Image
Other Links
 
 
54715 - Other
 
54715 - Other
Attachments
 
 
54715 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Conductor Size
8-6
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Die Color)
Finish
Plain
Dimensions and Weight
Overall Length
9/16 in
Descriptions
Product Type
C-Tap
Long Description
C-Tap, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 9/16 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA
Short Description
C-Tap, Non-Insulated, 9/16 in L, 35 kV
Special Features
Positive, All-Around Compression with Low Resistance and High Pull-Out Values
Description
8-6 GREY COP C-TAP
extra long description
ABB 54715 CU CTAP MAIN6-8 BRNCH8-12
Additional Information
Minimum Conductor Size
#8 AWG
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
100 CT;500 PK
Maximum Voltage Rating
35 kV
Tap Size
8 to 12 AWG
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54715
GTIN
00786210547152
UPC
786210547152
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight
0.01 lb/EA
Weight per each
0.009
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54715.
Jump To:

Similar Items

Similar items are close alternatives to 54715, though they may not be 100% alike.

Copper C Tap Grounding Connector For 6 to 8 Awg Copper "C" Taps Ensure Positive,...
  • Our Part #: CT103
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT-103
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($823.55) ·
CT103 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54715 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC6L12 Burndy 00781810040126
04012 NAED n/a
CT-103 NSi Industries 00662381098023
CTAPF6-12-C Panduit 00074983599721
CTAPF612C Panduit n/a
54715 Thomas & Betts 00786210547152

* All prices subject to change.

Begin Live Chat