54523TB - 2WAY Comp Conn

Color-Keyed

  • $38.96 (Each)
  • $38.96 (Each)

  • $233.74 (Per 6)

  • $2,337.42 (Per 60)

  • $3,895.70 (Per 100)
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
54523TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54523-TB
Description
2WAY Comp Conn
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 750 Kcmil, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545233 / 5414363110699 / 00786210545233
Weight per unit
0.398 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.96 (Each)
Carton
$233.74 (Per 6)
Standard Packaging
$2,337.42 (Per 60)
Resources
360 Images
 
 
54523TB - 360 Image
Images
 
 
54523TB - Small Image
 
54523TB - Large Image
 
54523TB - Large Image
 
54523TB - Large Image
Other Links
 
 
54523TB - Other
 
54523TB - Other
Attachments
 
 
54523TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Descriptions
Description
2WAY COMP CONN
Product Type
Cu TP 2WAY Conn Splice STND 750 BLK
extra long description
ABB 54523-TB CU TP 2WAY CONN SPLICE
Long Description
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 750 kcmil, Tin Plated, Die Code 106, Die Color Code Black
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Manufacturer Information
Manufacturers Part Number
54523-TB
Brand
COLOR-KEYED
GTIN
00786210545233
UPC
786210545233
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight per each
0.398
Carton
6
Package
60
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54523TB.
Jump To:

Cross Referenced

These items are similar to 54523TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10019 3M Electrical Products 00054007129158
VHSS-750 Anderson n/a
VHSS750 Anderson n/a
YS39-L Burndy 00781810527153
SC 750 Greaves n/a
SC-750 Greaves 00784491518304
CT-750 ILSCO 00783669126303
94440 Morris 00601986944403
SC-750 NSi Industries 00662381037169
SCSS750-6 Panduit n/a
BCU-075 Penn-Union 00785037220224
54523-TB Thomas & Betts 00786210545233
CSP750 Thomas & Betts 00783786132171
SC 750 Thomas & Betts 00783786751440
3312 Topaz 00751338816138
SCS750-6 Panduit 00074983903757
53969 Thomas & Betts 00786210539690
54523PFPH Thomas & Betts 00786209885524

* All prices subject to change.

Begin Live Chat