54518 - 500MCM BRN 2WAY Conn

Color-Keyed

  • $23.73 (Each)
  • $23.73 (Each)

  • $142.37 (Per 6)

  • $2,372.86 (Per 100)

In-Stock: 8 available locally (Midland, TX) (change location)
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
54518
Manufacturer
Color-Keyed
Manufacturer's Part Number
54518
Description
500MCM BRN 2WAY Conn
Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 Kcmil, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545189 / 5414363110668 / 00786210545189
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.73 (Each)
Carton
$142.37 (Per 6)
Stock Availability
Midland
8 (Check another store)
Odessa
14
All Stores
203
Resources
Images
 
 
54518 - Small Image
 
54518 - Large Image
 
54518 - Large Image
 
54518 - Large Image
360 Images
 
 
54518 - 360 Image
Attachments
 
 
54518 - Specification Sheet
Other Links
 
 
54518 - Other
 
54518 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin-Plated
Descriptions
Description
500MCM BRN 2WAY CONN
Product Type
Cu TP 2WAY Conn Splice STND 500 BRN
extra long description
ABB 54518 CU TP 2WAY CONN SPLICE ST
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Long Description
Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 kcmil, Tin Plated, Die Code 87, Die Color Code Brown
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54518
GTIN
00786210545189
UPC
786210545189
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight per each
0.3
Carton
6
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat