54291 - 700MCM Pink 2H Cop Lug

Color-Keyed

  • $32.32 (Each)
  • $32.32 (Each)

  • $193.93 (Per 6)

  • $1,939.34 (Per 60)

  • $3,232.23 (Per 100)
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
54291
Manufacturer
Color-Keyed
Manufacturer's Part Number
54291
Description
700MCM Pink 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 700 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542911 / 5415022245813 / 00786210542911
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.32 (Each)
Carton
$193.93 (Per 6)
Standard Packaging
$1,939.34 (Per 60)
Resources
Images
 
 
54291 - Small Image
 
54291 - Large Image
Other Links
 
 
54291 - Other
 
54291 - Other
Attachments
 
 
54291 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
700MCM PINK 2H COP LUG
Product Type
Cu TP 2HL Lug STND BRL 700 1/2B PNK
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
extra long description
ABB 54291 CU TP 2HL LUG STND BRL 70
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
700 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54291
GTIN
00786210542911
UPC
786210542911
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.625
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54291.
Jump To:

Cross Referenced

These items are similar to 54291 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA38L-2NTC-FX Burndy 00781810521724
54286 Thomas & Betts 00786210542867
54291 Thomas & Betts 00786210542911
58281 Thomas & Betts 00786210582818

* All prices subject to change.

Begin Live Chat