54289 - 600MCM GRN 2H Cop Lug

Color-Keyed

  • $32.97 (Each)
  • $32.97 (Each)

  • $197.81 (Per 6)

  • $1,978.13 (Per 60)

  • $3,296.88 (Per 100)
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
54289
Manufacturer
Color-Keyed
Manufacturer's Part Number
54289
Description
600MCM GRN 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542898 / 5414363143901 / 00786210542898
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Carton
$197.81 (Per 6)
Standard Packaging
$1,978.13 (Per 60)
Resources
Images
 
 
54289 - Small Image
 
54289 - Large Image
Other Links
 
 
54289 - Other
 
54289 - Other
Attachments
 
 
54289 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
600MCM GRN 2H COP LUG
Product Type
Connector, Compresion 2 Bolt
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
extra long description
ABB 54289 CONNECTOR,COMPRESION 2 BO
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54289
GTIN
00786210542898
UPC
786210542898
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.68
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54289.
Jump To:

Cross Referenced

These items are similar to 54289 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA362LNB Burndy 00781810021545
YAL362NB Burndy n/a
YA362LN Burndy 00781810521472
YA36L2NTCFX Burndy 00781810021347
DPLS602N DOSSERT n/a
GL600N Greaves 00784491320600
CHL600BN Hubbell Power Systems 00096359299073
VHCS60012BN Hubbell Power Systems 00096359338772
88-609 Ideal Industries n/a
CSWD-600-12-134 ILSCO 00783669647174
DC444L2 ILSCO n/a
GL600N NSi Industries 00662381036582
LCD600-12-6 Panduit 07498390108
BLU 060D Penn-Union 00785037234092
276916-1 TE Connectivity n/a
327290-1 TE Connectivity n/a
54289 Thomas & Betts 00786210542898
CTL6002-12 Thomas & Betts 00783786131280
CTL600212 Thomas & Betts n/a
HL600N Thomas & Betts n/a
54289BE Thomas & Betts 78620988616
54289PF Thomas & Betts 00786209884503

* All prices subject to change.

Begin Live Chat