54270 - 4/0 2H 1/2" Comp Lug

Color-Keyed

  • $14.83 (Each)
  • $14.83 (Each)

  • $148.31 (Per 10)

  • $1,483.06 (Per 100)
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
54270
Manufacturer
Color-Keyed
Manufacturer's Part Number
54270
Description
4/0 2H 1/2" Comp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542706 / 5415022246292 / 00786210542706
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.83 (Each)
Carton
$148.31 (Per 10)
Standard Packaging
$1,483.06 (Per 100)
Resources
Images
 
 
54270 - Small Image
 
54270 - Large Image
Other Links
 
 
54270 - Other
 
54270 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0 2H 1/2" COMP LUG
Product Type
Cu TP 2HL Lug STND BRL 4/0 1/2B Pur
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
extra long description
ABB 54270 CU TP 2HL LUG STND BRL 4/
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
4/0 AWG
Manufacturer Information
Manufacturers Part Number
54270
Brand
COLOR-KEYED
GTIN
00786210542706
UPC
786210542706
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.17
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54270.
Jump To:

Cross Referenced

These items are similar to 54270 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
536832 Amprobe n/a
YAV28L2NTCFX Burndy 781810022085
YGHA28-2N Burndy 781810220375
YA282LN Burndy 00781810503522
NAS Burndy n/a
Y6HA282N Burndy n/a
YGHA282N Burndy 78181022037
DPLS212N DOSSERT n/a
CPL4/0BN ESP n/a
GL40N Greaves 784491320488
VHCS4012BN Hubbell Power Systems 96359338666
VHCS4/012BN Hubbell Power Systems n/a
CCL4050 Ideal Industries n/a
88-591 Ideal Industries n/a
CCL4/012 ILSCO n/a
CSWD-4/0-12-134 ILSCO 78366964057
MSB4/08N MAC n/a
50352 NAED n/a
GL40N NSi Industries 662381036520
LCD4/012X Panduit 00074983900961
LCD4/0-12-X Panduit 07498390096
BLU 4/0D Penn-Union 00785037231220
BLU4/0D Penn-Union 78503723122
BLU4/0D PU n/a
CL4/02N SOUTHPORT IND. n/a
327284 TE Connectivity n/a
HL40N Thomas & Betts 783786731701
54275 Thomas & Betts 786210542751
54270BE Thomas & Betts 786210930565
54270BELP Thomas & Betts 786210987736
54270 Thomas & Betts 00786210542706
CTL402 Thomas & Betts 783786131952
HL4/0N Thomas & Betts n/a
80699 Thomas & Betts n/a
ALC4/0NTW Thomas & Betts n/a
S989103 Thomas & Betts n/a
CTL302 Thomas & Betts 00783786131259
2929 Topaz 751338818224

* All prices subject to change.

Begin Live Chat