54212 - 4/0 2H Lug

Color-Keyed

  • $18.53 (Each)
  • $18.53 (Each)

  • $185.31 (Per 10)

  • $1,853.06 (Per 100)
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
54212
Manufacturer
Color-Keyed
Manufacturer's Part Number
54212
Description
4/0 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542126 / 5414363143826 / 00786210542126
Weight per unit
0.143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.53 (Each)
Carton
$185.31 (Per 10)
Standard Packaging
$1,853.06 (Per 100)
Resources
Images
 
 
54212 - Small Image
 
54212 - Large Image
 
54212 - Large Image
 
54212 - Large Image
 
54212 - Large Image
 
54212 - Large Image
360 Images
 
 
54212 - 360 Image
Attachments
 
 
54212 - Specification Sheet
Other Links
 
 
54212 - Other
 
54212 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0 2H LUG
Product Type
Cu TP 2HL Lug STNDBRL 4/0 3/8B Pur
extra long description
ABB 54212 CU TP 2HL LUG STNDBRL 4/0
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Additional Information
Number of Holes
2
Stud Size
3/8 in
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54212
GTIN
00786210542126
UPC
786210542126
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.143
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54212.
Jump To:

Similar Items

Similar items are close alternatives to 54212, though they may not be 100% alike.

Standard Barrel Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Mat...
  • Our Part #: LCD4038DX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD4038DX
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($111.69) ·
LCD4038DX - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
326803 Amprobe n/a
YA28L-2TC38 Burndy 00781810503669
YA28L2TC14E2 Burndy 00781810018248
DPLS212 DOSSERT n/a
VHCS4/038B Hubbell Power Systems n/a
CSWD4/0381 ILSCO 00783669640250
MRB4/06 MAC n/a
LCD4/038DX Panduit 00074983383313
BLU 4/0 D10 Penn-Union n/a
54212 Thomas & Betts 00786210542126
S989061 Thomas & Betts n/a
YA28L2TC38 Burndy 78181050366
CSWD-4/0-38-1 ILSCO 78366964025
LCD4/0-38D-X Panduit 07498338331
BLU4/0D-2TC38 Penn-Union 78503723125
326803 TE Connectivity n/a
54212BE Thomas & Betts 78620986990

* All prices subject to change.

Begin Live Chat