54210 - 2/0 Crimp Lug

Color-Keyed

  • $17.93 (Each)
  • $17.93 (Each)

  • $179.34 (Per 10)

  • $1,793.39 (Per 100)
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
54210
Manufacturer
Color-Keyed
Manufacturer's Part Number
54210
Description
2/0 Crimp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542102 / 5414363143819 / 00786210542102
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.93 (Each)
Carton
$179.34 (Per 10)
Resources
Images
 
 
54210 - Small Image
 
54210 - Large Image
 
54210 - Large Image
 
54210 - Large Image
 
54210 - Large Image
360 Images
 
 
54210 - 360 Image
Attachments
 
 
54210 - Specification Sheet
Other Links
 
 
54210 - Other
 
54210 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0 CRIMP LUG
Product Type
Cu TP 2HL Lug STNDBRL 2/0 3/8B BLK
extra long description
ABB 54210 CU TP 2HL LUG STNDBRL 2/0
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
Additional Information
Number of Holes
2
Cable Size
2/0 AWG
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54210
GTIN
00786210542102
UPC
786210542102
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.097
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54210.
Jump To:

Similar Items

Similar items are close alternatives to 54210, though they may not be 100% alike.

Standard Barrel Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Mat...
  • Our Part #: LCD2038DX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD2038DX
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($87.38) · 20 ($174.75) ·
LCD2038DX - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BLU 2/0D4 Penn-Union n/a
54210 Thomas & Betts 00786210542102
YA26L-2TC38 Burndy 00781810018156
YA26L2TC38 Burndy 78181001815
CSWD-2/0-38-1 ILSCO 78366963785
LCD2/0-38D-X Panduit 07498338326
BLU2/0D2TC38 Penn-Union 78503723047
326801 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat