54207 - #2 2H Lug

Color-Keyed

  • $11.07 (Each)
  • $11.07 (Each)

  • $276.63 (Per 25)

  • $1,106.51 (Per 100)

  • $2,766.28 (Per 250)
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
54207
Manufacturer
Color-Keyed
Manufacturer's Part Number
54207
Description
#2 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542072 / 5414363143772 / 00786210542072
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.07 (Each)
Carton
$276.63 (Per 25)
Standard Packaging
$2,766.28 (Per 250)
Resources
Images
 
 
54207 - Small Image
 
54207 - Large Image
 
54207 - Large Image
 
54207 - Large Image
 
54207 - Large Image
360 Images
 
 
54207 - 360 Image
Attachments
 
 
54207 - Specification Sheet
Other Links
 
 
54207 - Other
 
54207 - Other
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
35 kV
insulation
None
Material
Copper
Material, Color, and Finish
Color
Brown
Descriptions
Description
#2 2H LUG
Product Type
Cu TP 2HL Lug STNDBRL NO2 1/4B BRN
extra long description
ABB 54207 CU TP 2HL LUG STNDBRL No2
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54207
GTIN
00786210542072
UPC
786210542072
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.04
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54207.
Jump To:

Similar Items

Similar items are close alternatives to 54207, though they may not be 100% alike.

Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • Our Part #: LCD214AQ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD214AQ
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($104.11) ·
LCD214AQ - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.16

Each

QTY:
Each
Add
Two-Hole, Standard Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, 1 Hole Sp...
  • Our Part #: LCD214DQ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD2-14D-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($112.38) ·
LCD214DQ - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54207 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2CL2TC14 Burndy 00781810503577
VHCS214B Hubbell Power Systems 00096359477297
BLU2D PU n/a
54207 Thomas & Betts 00786210542072
YA2-CTC14 Burndy 00781810049594
YAV2CL2TC14FX Burndy 00781810022207
CSWD21458 ILSCO 00783669633498
LCD2-14D-Q Panduit 00074983383009
LCD214DQ Panduit n/a
LCDX2-14A-E Panduit 00074983426843
BLU 2D Penn-Union n/a
80694 Thomas & Betts n/a
CTL2-2516 Thomas & Betts 00783786131211
S989056 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat