54187 - 500MCM BRN 1H Cop Lug

Color-Keyed

  • $22.62 (Each)
  • $22.62 (Each)

  • $135.69 (Per 6)

  • $2,261.54 (Per 100)
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
54187
Manufacturer
Color-Keyed
Manufacturer's Part Number
54187
Description
500MCM BRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 500 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541877 / 5414363110552 / 00786210541877
Weight per unit
0.409 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.62 (Each)
Carton
$135.69 (Per 6)
Resources
360 Images
 
 
54187 - 360 Image
Images
 
 
54187 - Small Image
 
54187 - Large Image
 
54187 - Large Image
 
54187 - Large Image
Other Links
 
 
54187 - Other
 
54187 - Other
Attachments
 
 
54187 - Specification Sheet
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
Copper
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
500 Cu STD. BRL. 1 Hole 5/8 In Bolt
Description
500MCM BRN 1H COP LUG
extra long description
ABB 54187 500 CU STD. BRL. 1 HOLE 5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
500 kcmil
Manufacturer Information
Manufacturers Part Number
54187
Brand
COLOR-KEYED
GTIN
00786210541877
UPC
786210541877
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.409
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54187.
Jump To:

Cross Referenced

These items are similar to 54187 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30067 3M Electrical Products n/a
BT350C16 BICC n/a
YA34-L Burndy 00781810506202
YA34LB Burndy 00781810505762
YAV240M14 Burndy 00781810322437
HCS13458 Burndy n/a
YA34L Burndy 78181050620
DPLS501 DOSSERT n/a
GL50058 Greaves n/a
VHCS50058 Hubbell Power Systems 00096359338765
VHCS-500-12 Hubbell Power Systems 00096359338734
CC50062 Ideal Industries n/a
CRA500 ILSCO n/a
CRA-500 ILSCO n/a
42370 ILSCO n/a
CSWS-500-58 ILSCO 00783669645293
GL50058 NSi Industries 00662381036353
LCA500-58-6 Panduit 00074983900657
LCA500-12 Panduit n/a
BLU 050S Penn-Union 00785037234030
BLU050S Penn-Union 78503723403
326106 TE Connectivity n/a
505558 TE Connectivity n/a
54187 Thomas & Betts 00786210541877
HL50058 Thomas & Betts n/a
CTL500-58 Thomas & Betts 00783786131150
CTL500-12 Thomas & Betts 00783786131945
256-30695-1072 Thomas & Betts 00786210642048

* All prices subject to change.

Begin Live Chat