54174 - 250MCM Yel 1H Cop Lug

Color-Keyed

  • $10.99 (Each)
  • $10.99 (Each)

  • $109.90 (Per 10)

  • $1,098.97 (Per 100)
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
54174
Manufacturer
Color-Keyed
Manufacturer's Part Number
54174
Description
250MCM Yel 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Max 35KV, Wire Size 250 Kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541747 / 5414363143666 / 00786210541747
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.99 (Each)
Carton
$109.90 (Per 10)
Resources
Images
 
 
54174 - Small Image
 
54174 - Large Image
Attachments
 
 
54174 - Specification Sheet
Other Links
 
 
54174 - Other
 
54174 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM YEL 1H COP LUG
Product Type
250 Cu STD BRL. 1 Hole 3/8 In Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
extra long description
ABB 54174 250 CU STD BRL. 1 HOLE 3/
Additional Information
Cable Size
250 kcmil
Stud Size
3/8 in
Number of Holes
1
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54174
GTIN
00786210541747
UPC
786210541747
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54174.
Jump To:

Cross Referenced

These items are similar to 54174 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MC4038RX 3M Electrical Products 00054007092018
VHCS25038 Anderson n/a
HCS12938 Burndy n/a
YA29-L4 Burndy 781810554524
YA29L4 Burndy 00781810554524
VHCS25038 Hubbell Power Systems 00096359338505
44196-B2 ILSCO 783669442373
SS2538 KLAUKE n/a
19318-1010 Molex n/a
94082 Morris 00601986940825
55452 NAED n/a
GL25038 NSi Industries 00662381036438
LCA250-38-X Panduit 74983901944
LCA25038X Panduit 00074983901944
S4038R5 Panduit 74983598977
LCAS250-38-X Panduit 00074983225156
BLU-025-S2 Penn-Union 785037232517
BLU 025S2 Penn-Union 00785037232517
BLU025S2 PU n/a
55538 TE Connectivity n/a
54174 Thomas & Betts 00786210541747
HL250-38 Thomas & Betts 783786731534
l973 Thomas & Betts 786210816180
L40-38 Thomas & Betts 786210805993
M973 Thomas & Betts 786210816289
54174BE Thomas & Betts 00786209866868

* All prices subject to change.

Begin Live Chat