54158 - 2/0AWG BLK 1H Cop Lug

Color-Keyed

  • $9.72 (Each)
  • $9.72 (Each)

  • $97.15 (Per 10)

  • $971.54 (Per 100)
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
54158
Manufacturer
Color-Keyed
Manufacturer's Part Number
54158
Description
2/0AWG BLK 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541587 / 5414363143628 / 00786210541587
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.72 (Each)
Carton
$97.15 (Per 10)
Standard Packaging
$971.54 (Per 100)
Resources
360 Images
 
 
54158 - 360 Image
Images
 
 
54158 - Small Image
 
54158 - Large Image
 
54158 - Large Image
 
54158 - Large Image
 
54158 - Large Image
Other Links
 
 
54158 - Other
 
54158 - Other
Attachments
 
 
54158 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG BLK 1H COP LUG
Product Type
2/0 Cu STD BRL. 1 Hole 5/16 In Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
extra long description
ABB 54158 2/0 CU STD BRL. 1 HOLE 5/
Additional Information
Number of Holes
1
Cable Size
2/0 AWG
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54158
Brand
COLOR-KEYED
GTIN
00786210541587
UPC
786210541587
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.065
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54158.
Jump To:

Cross Referenced

These items are similar to 54158 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS20516 Anderson n/a
YA26L3-BOX Burndy n/a
GL 2056 Greaves n/a
GL2056 Greaves 00784491320198
CCL20516 ILSCO 00783669031560
CRB-2/0 ILSCO n/a
CSWS-2/0-516 ILSCO 00783669637014
94060 Morris 00601986940603
GL2056 NSi Industries 00662381036315
LCAS2/0-56-X Panduit 00074983225026
BLU-2/0-S21 Penn-Union 00785037230599
54158 Thomas & Betts 00786210541587
54158BE Thomas & Betts 00786210987712
HL2/0-516 Thomas & Betts n/a
CCL-2/0-516 ILSCO 78366903156
BLU2/0S21 Penn-Union 78503723059

* All prices subject to change.

Begin Live Chat