54148 - #1 Copper Lug

Color-Keyed

  • $6.27 (Each)
  • $6.27 (Each)

  • $125.40 (Per 20)

  • $626.98 (Per 100)
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
54148
Manufacturer
Color-Keyed
Manufacturer's Part Number
54148
Description
#1 Copper Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 3/8 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541488 / 5414363143550 / 00786210541488
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$125.40 (Per 20)
Resources
360 Images
 
 
54148 - 360 Image
Images
 
 
54148 - Small Image
 
54148 - Large Image
 
54148 - Large Image
 
54148 - Large Image
 
54148 - Large Image
Other Links
 
 
54148 - Other
Attachments
 
 
54148 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
insulation
None
Material
Copper
Material, Color, and Finish
Color
Green
Descriptions
Description
#1 COPPER LUG
Product Type
NO1 Cu STD BRL 1 Hole 3/8 Inch Bolt
extra long description
ABB 54148 No1 CU STD BRL 1 HOLE 3/8
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Number of Holes
1
Cable Size
1 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
54148
Brand
COLOR-KEYED
GTIN
00786210541488
UPC
786210541488
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.04
Carton
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54148.
Jump To:

Cross Referenced

These items are similar to 54148 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30028 3M Electrical Products 00054007125198
VHCS138 Anderson n/a
VHCS-1-38 Anderson n/a
YAV1CLTC38FX Burndy 00781810022924
YA1CL4-BOX Burndy 00781810551400
YAG2CLTC38LD Burndy 00781810034651
YAICL4 Burndy n/a
YAL1CT38 Burndy 00781810416891
YA1CL4 Burndy n/a
YA1C-L4 Burndy n/a
HCS1138 Burndy n/a
DPLS8-2 DOSSERT n/a
GL 138 Greaves n/a
GL138 Greaves 00784491320129
VHCS138 Hubbell Power Systems 00096359338376
VHCS-1-38 Hubbell Power Systems n/a
CC138 Ideal Industries n/a
CRA-1-38 ILSCO n/a
CSWS-1-38 ILSCO 00783669634419
51057 ILSCO n/a
CRA138 ILSCO n/a
CCL-1-38 ILSCO 78366903142
94046 Morris 00601986940467
GL138 NSi Industries 00662381036063
LCA1-38-E Panduit 00074983900213
LCAS1-38-E Panduit 00074983225354
LCA138 Panduit n/a
LCA1-38 Panduit n/a
BLU-1S1 Penn-Union 00785037230308
HL138 Thomas & Betts n/a
54148 Thomas & Betts 00786210541488
CTL1-38 Thomas & Betts 00783786131815
HL1-38 Thomas & Betts n/a
54448 Thomas & Betts 00786210544489
54148BE Thomas & Betts 78620986723

* All prices subject to change.

Begin Live Chat