54147 - 1AWG GRN 1H Cop Lug

Color-Keyed

  • $6.51 (Each)
  • $6.51 (Each)

  • $130.29 (Per 20)

  • $651.47 (Per 100)

  • $1,302.94 (Per 200)
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
54147
Manufacturer
Color-Keyed
Manufacturer's Part Number
54147
Description
1AWG GRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541471 / 5414363143543 / 00786210541471
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$130.29 (Per 20)
Standard Packaging
$1,302.94 (Per 200)
Resources
Images
 
 
54147 - Small Image
 
54147 - Large Image
 
54147 - Large Image
 
54147 - Large Image
360 Images
 
 
54147 - 360 Image
Attachments
 
 
54147 - Specification Sheet
Other Links
 
 
54147 - Other
 
54147 - Other
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
Copper
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
Green
Descriptions
Description
1AWG GRN 1H COP LUG
Product Type
NO1 Cu STD BRL 1 Hole 5/16 In Bolt
extra long description
ABB 54147 No1 CU STD BRL 1 HOLE 5/1
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Number of Holes
1
Cable Size
1 AWG
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54147
GTIN
00786210541471
UPC
786210541471
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.04
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54147.
Jump To:

Cross Referenced

These items are similar to 54147 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30027 3M Electrical Products 54007125013
VHCS1516 Anderson n/a
YA1CL-BOX Burndy 781810551257
YA1CL Burndy 00781810126394
YA1CLBOX Burndy 00781810551257
YAV1CLTC516FX Burndy 00781810022917
YA1C-L Burndy n/a
HCS11516 Burndy n/a
DPLS81 DOSSERT n/a
DPLS8-1 DOSSERT n/a
CC1-31 Galvan Industries 632591710138
GL 156 Greaves n/a
GL156 Greaves 00784491320136
VHCS1516 Hubbell Power Systems 00096359338383
VHCS-1-516 Hubbell Power Systems n/a
CC131 Ideal Industries n/a
CCL-1-516 ILSCO 00783669031409
CRA-1 ILSCO n/a
CSWS-1-516 ILSCO 783669634372
CCL1516 ILSCO n/a
CSWS1516 ILSCO 00783669634372
CRA1 ILSCO n/a
94044 Morris 00601986940443
GL156 NSi Industries 662381036278
LCAX1-56-X Panduit 74983435128
LCAS1-56-E Panduit 74983225347
LCA156 Panduit n/a
LCA156E Panduit 00074983900206
LCA156L Panduit n/a
LCA1-56 Panduit n/a
BLU-1S Penn-Union 785037230278
BLU 1S Penn-Union 00785037230278
15556 TE Connectivity n/a
54147BE Thomas & Betts 00786210644882
BAL1516 Thomas & Betts 786210211244
HL1516 Thomas & Betts 00783786731428
54147 Thomas & Betts 00786210541471
CTL1-516 Thomas & Betts 783786131808
HL1-516 Thomas & Betts 783786731428
CTL1516 Thomas & Betts 00783786131808

* All prices subject to change.

Begin Live Chat