54142TB - 2AWG BRN 1H Cop Lug

Color-Keyed

  • $4.48 (Each)
  • $4.48 (Each)

  • $112.00 (Per 25)

  • $448.02 (Per 100)

  • $1,120.05 (Per 250)
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
54142TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54142-TB
Description
2AWG BRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541426 / 5414363143512 / 00786210541426
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$112.00 (Per 25)
Standard Packaging
$1,120.05 (Per 250)
Resources
Images
 
 
54142TB - Small Image
 
54142TB - Large Image
 
54142TB - Large Image
 
54142TB - Large Image
 
54142TB - Large Image
360 Images
 
 
54142TB - 360 Image
Attachments
 
 
54142TB - Specification Sheet
Other Links
 
 
54142TB - Other
 
54142TB - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
2AWG BRN 1H COP LUG
Product Type
NO2 Cu STDBRL 1 Hole 5/16 Inch Bolt
extra long description
ABB 54142-TB No2 CU STDBRL 1 HOLE 5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown
Additional Information
Number of Holes
1
Cable Size
2 AWG
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54142-TB
GTIN
00786210541426
UPC
786210541426
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.035
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54142TB.
Jump To:

Cross Referenced

These items are similar to 54142TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30023 3M Electrical Products 00054007124856
VHCS2516 Anderson n/a
YA2CL-BOX Burndy 00781810551509
GL 256 Greaves n/a
GL-256 Greaves 00784491320099
CRB-2 ILSCO n/a
CSWS-2-516 ILSCO 00783669633054
94036 Morris 00601986940368
GL256 NSi Industries 00662381036261
LCAS2-56-Q Panduit 00074983225309
BLU-2S1 Penn-Union 00785037230681
54142-TB Thomas & Betts 00786210541426
CTL2-516 Thomas & Betts 00783786031771
HL2-516 Thomas & Betts n/a
HCS12516 Burndy n/a
CCL-2-516 ILSCO 00783669031324
25556 TE Connectivity n/a
54142 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat