54139 - 4AWG Grey 1H Cop Lug

Color-Keyed

  • $3.33 (Each)
  • $3.33 (Each)

  • $166.50 (Per 50)

  • $333.01 (Per 100)

  • $1,665.05 (Per 500)
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
54139
Manufacturer
Color-Keyed
Manufacturer's Part Number
54139
Description
4AWG Grey 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #4 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541396 / 5414363143482 / 00786210541396
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$166.50 (Per 50)
Standard Packaging
$1,665.05 (Per 500)
Resources
Images
 
 
54139 - Small Image
 
54139 - Large Image
 
54139 - Large Image
 
54139 - Large Image
 
54139 - Large Image
 
54139 - Large Image
360 Images
 
 
54139 - 360 Image
Attachments
 
 
54139 - Specification Sheet
Other Links
 
 
54139 - Other
 
54139 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
NO4 Cu STD BRL. 1 Hole 5/16 In Bolt
Description
4AWG GREY 1H COP LUG
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
extra long description
ABB 54139 No4 CU STD BRL. 1 HOLE 5/
Additional Information
Cable Size
4 AWG
Number of Holes
1
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54139
GTIN
00786210541396
UPC
786210541396
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.025
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54139.
Jump To:

Cross Referenced

These items are similar to 54139 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
328163 Amprobe n/a
YA4CL3 Burndy n/a
YAL4CT516 Burndy 00781810417546
YA4C-L3 Burndy n/a
HCS14516 Burndy n/a
DPLS4-2 DOSSERT n/a
GL-456 Greaves 00784491320068
VHCS4516 Hubbell Power Systems 00096359338727
VHCS-4-516 Hubbell Power Systems n/a
CC431 Ideal Industries n/a
CRA4516 ILSCO n/a
CCL-4-516 ILSCO 78366903124
GL456 NSi Industries 00662381036032
LCA4-56-L Panduit 00074983900121
LCA456 Panduit n/a
LCA4-56 Panduit n/a
LCAS4-56-L Panduit 00074983225279
BLU 4S10 Penn-Union 00785037231572
45556 TE Connectivity n/a
54139 Thomas & Betts 00786210541396
CTL4-516 Thomas & Betts 00783786131747
HL4516 Thomas & Betts n/a
54139BELP Thomas & Betts 78621098030

* All prices subject to change.

Begin Live Chat