54135 - 6AWG Blue 1H Cop Lug

Color-Keyed

  • $1.97 (Each)
  • $1.97 (Each)

  • $98.33 (Per 50)

  • $196.66 (Per 100)

  • $983.30 (Per 500)
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
54135
Manufacturer
Color-Keyed
Manufacturer's Part Number
54135
Description
6AWG Blue 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #6 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541358 / 5414363143451 / 00786210541358
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$98.33 (Per 50)
Standard Packaging
$983.30 (Per 500)
Resources
Images
 
 
54135 - Small Image
 
54135 - Large Image
 
54135 - Large Image
 
54135 - Large Image
 
54135 - Large Image
 
54135 - Large Image
360 Images
 
 
54135 - 360 Image
Attachments
 
 
54135 - Specification Sheet
Other Links
 
 
54135 - Other
 
54135 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
6AWG BLUE 1H COP LUG
Product Type
NO6CU STD BRL 1 Hole 5/16 Inch Bolt
extra long description
ABB 54135 No6CU STD BRL 1 HOLE 5/16
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code, Die Color Code Blue
Additional Information
Number of Holes
1
Stud Size
5/16 in
Cable Size
6 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54135
GTIN
00786210541358
UPC
786210541358
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.014
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54135.
Jump To:

Cross Referenced

These items are similar to 54135 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30016 3M Electrical Products 00054007124368
328143 Amprobe n/a
VHCS6516 Anderson n/a
YA6CL3-BOX Burndy 00781810553008
YA6CL3 Burndy n/a
YAV6CLTC516FX Burndy 00781810022856
YA6C-L3 Burndy n/a
DPLS2131 DOSSERT n/a
DPLS2-1-31 DOSSERT n/a
GL 656 Greaves n/a
GL656 Greaves 00784491320013
VHCS6516 Hubbell Power Systems 00096359338819
VHCS-6-516 Hubbell Power Systems n/a
CC631 Ideal Industries n/a
CSWS-6-516 ILSCO 00783669629019
CCL8516 ILSCO n/a
CCL-6-516 ILSCO 78366903114
CSW6-516 ILSCO n/a
CCL-8-516 ILSCO 00783669031041
94020 Morris 00601986940207
GL656 NSi Industries 00662381036230
GL638 NSi Industries 00662381036247
LCA6-56-L Panduit 00074983900077
LCAS6-56-L Panduit 00074983225231
LCAS656 Panduit n/a
LCA656 Panduit n/a
LCA6-56 Panduit n/a
BLU-6S2 Penn-Union 00785037231893
BLU6S2 Penn-Union 78503723189
65556 TE Connectivity n/a
54135 Thomas & Betts 00786210541358
CTL6-516 Thomas & Betts 00783786131716
HL6-516 Thomas & Betts n/a
HL6516 Thomas & Betts n/a
54135BE Thomas & Betts 78620989583
54135BELP Thomas & Betts 78620988075

* All prices subject to change.

Begin Live Chat