54131 - 8AWG Red 1H Cop Lug

Color-Keyed

  • $1.61 (Each)
  • $1.61 (Each)

  • $80.71 (Per 50)

  • $161.42 (Per 100)
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
54131
Manufacturer
Color-Keyed
Manufacturer's Part Number
54131
Description
8AWG Red 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #8 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541310 / 5414363143437 / 00786210541310
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$80.71 (Per 50)
Resources
Images
 
 
54131 - Small Image
 
54131 - Large Image
 
54131 - Large Image
 
54131 - Large Image
360 Images
 
 
54131 - 360 Image
Attachments
 
 
54131 - Specification Sheet
Other Links
 
 
54131 - Other
 
54131 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
8AWG RED 1H COP LUG
Product Type
NO8 STD. BRL. 1 Hole 5/16INCH Bolt
extra long description
ABB 54131 No8 STD. BRL. 1 HOLE 5/16
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #8 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Additional Information
Number of Holes
1
Stud Size
5/16 in
Cable Size
8 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54131
GTIN
00786210541310
UPC
786210541310
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54131.
Jump To:

Cross Referenced

These items are similar to 54131 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30012 3M Electrical Products n/a
YA8CL2 Burndy n/a
YA8CL2-BOX Burndy 00781810525685
YA8CL245 Burndy n/a
CC831 Ideal Industries n/a
LCA8-56-L Panduit 00074983900879
LCA856 Panduit n/a
LCA856L Panduit n/a
LCAS856 Panduit n/a
BLU 8S16 Penn-Union 00785037232067
54131 Thomas & Betts 00786210541310
CTL8-516 Thomas & Betts 00783786131686
HL8516 Thomas & Betts n/a
S989127 Thomas & Betts n/a
3A8CL2 Burndy n/a
YA8CL2BOX Burndy 78181052568
CCL-8-516 ILSCO 00783669031041
LCAS8-56-L Panduit 00074983225194

* All prices subject to change.

Begin Live Chat