54120 - 600MCM GRN 1H Cop Lug

Color-Keyed

  • $30.82 (Each)
  • $30.82 (Each)

  • $184.94 (Per 6)

  • $3,082.33 (Per 100)
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
54120
Manufacturer
Color-Keyed
Manufacturer's Part Number
54120
Description
600MCM GRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541204 / 5414363110415 / 00786210541204
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.82 (Each)
Carton
$184.94 (Per 6)
Resources
Images
 
 
54120 - Small Image
 
54120 - Large Image
 
54120 - Large Image
 
54120 - Large Image
360 Images
 
 
54120 - 360 Image
Attachments
 
 
54120 - Specification Sheet
Other Links
 
 
54120 - Other
 
54120 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Product Type
600 Cu STD. BRL. 1 Hole 5/8 In Bolt
Description
600MCM GRN 1H COP LUG
extra long description
ABB 54120 600 CU STD. BRL. 1 HOLE 5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54120
GTIN
00786210541204
UPC
786210541204
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.495
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54120.
Jump To:

Cross Referenced

These items are similar to 54120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT300C16 BICC n/a
BT300C18 BICC n/a
YA36-L Burndy 00781810521601
DPLS601 DOSSERT n/a
VHCS60058 Hubbell Power Systems 00096359338789
CSWS-600-58 ILSCO 00783669646412
GL60058 NSi Industries 00662381036292
LCA600-58-6 Panduit 00074983900701
BLU 060S Penn-Union 00785037234122
54120 Thomas & Betts 00786210541204
58171 Thomas & Betts 00786210581712
58171TB Thomas & Betts n/a
CTL600-58 Thomas & Betts 00783786131167
HL60058 Thomas & Betts n/a
GL60058 Greaves n/a
CRA600 ILSCO n/a
HCS13658 Burndy n/a
88-560 Ideal Industries n/a
CRA-600 ILSCO n/a
BLU060S Penn-Union 78503723412
605558 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat