54113 - 250 1H Comp Lug

Color-Keyed

  • $10.47 (Each)
  • $10.47 (Each)

  • $104.70 (Per 10)

  • $1,047.01 (Per 100)

Availability: In Stock Locally
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
54113
Manufacturer
Color-Keyed
Manufacturer's Part Number
54113
Description
250 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541136 / 5414363074274 / 00786210541136
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Carton
$104.70 (Per 10)
Resources
Images
 
 
54113 - Small Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
360 Images
 
 
54113 - 360 Image
Attachments
 
 
54113 - Specification Sheet
Other Links
 
 
54113 - Other
 
54113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow (Die Color)
Color
Yellow
Dimensions and Weight
Overall Length
2.60 in
Descriptions
Description
250 1H COMP LUG
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.60 in L, 35 kV
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54113 250 CU STD. BRL. 1 HOLE.5
Additional Information
Maximum Conductor Size
250 kcmil
For Stud Size
0.5 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Stud Size
1/2 in
Number of Holes
1
Cable Size
250 kcmil
Manufacturer Information
sub brand
Color-Keyed
Brand
COLOR-KEYED
Manufacturers Part Number
54113
GTIN
00786210541136
UPC
786210541136
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54113.
Jump To:

Similar Items

Similar items are close alternatives to 54113, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Shor...
  • Our Part #: GL25048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL25048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($345.50) ·
GL25048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.82

Each

QTY:
Each
Add
250 Kcmil Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Inter...
  • Our Part #: YA29LB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA29LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($351.30) ·
YA29LB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54113 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30048 3M Electrical Products n/a
VHCS25012 Anderson n/a
VHCS-250-12 Anderson n/a
BT120C10 BICC n/a
YA29L-BOX Burndy 00781810554500
STNZCTAPG Burndy n/a
YA29L Burndy 00781810087381
YAL29T12 Burndy 00781810417126
YAV120M12 Burndy 00781810275856
YA29-L Burndy n/a
YA29LBOX Burndy 78181055450
HCS12912 Burndy n/a
DPLS251 DOSSERT n/a
DPLS25-1 DOSSERT n/a
GL 25048 Greaves n/a
GL25048 Greaves 00784491320280
VHCS25012 Hubbell Power Systems 00096359338475
VHCS-250-12 Hubbell Power Systems n/a
CC25050 Ideal Industries n/a
CRA-250 ILSCO n/a
CSWS-250-38 ILSCO 00783669640731
CSWS25012 ILSCO 00783669640779
CRA250 ILSCO n/a
19318-1012 Molex n/a
94084 Morris 00601986940849
GL25048 NSi Industries 00662381036148
LCAS250-12-X Panduit 00074983225163
LCA25012 Panduit n/a
LCA25012L Panduit n/a
LCA25012X Panduit 00074983900459
LCA250-12 Panduit n/a
BLU-025S Penn-Union 00785037232487
55512 TE Connectivity n/a
54113 Thomas & Betts 00786210541136
CTL250-12 Thomas & Betts 00783786131907
HL250-48 Thomas & Betts n/a
M975 Thomas & Betts 00786210816302
S989182 Thomas & Betts n/a
HL25048 Thomas & Betts n/a
80680 Thomas & Betts n/a
54113BELP Thomas & Betts 78621098810

* All prices subject to change.

Begin Live Chat