YA29LB0X - 250MCM Cu 1H Short 1/2

Burndy

  • $35.13 (Each)
  • $35.13 (Each)

  • $351.30 (Per 10)
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
YA29LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA29LBOX
Description
250MCM Cu 1H Short 1/2
250 Kcmil Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Yellow Color Code, 16 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810554500 / 00781810554500
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.13 (Each)
Standard Packaging
$351.30 (Per 10)
Resources
Images
 
 
YA29LB0X - Small Image
 
YA29LB0X - Large Image
Attachments
 
 
YA29LB0X - Specification Sheet
Brochures
 
 
YA29LB0X - Brochure
Other Links
 
 
YA29LB0X - Other
 
YA29LB0X - Other
 
YA29LB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Product Type
Terminal
Description
250MCM CU 1H SHORT 1/2
Long Description
250 kcmil CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, YELLOW Color Code, 16 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Wire Strip Length: 1-1/8 IN, Die Index: 16, Package: Box, Finish: Electro-Tin Plated, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W29VT Die, (2), X29RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W29VT, W29RT Die, (2), X29RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U29RT Die, (1), Y46 Tool, U29RT Die With PUADP-1 Adapter
extra long description
BUR YA29LBOX 250 CU 1-HOLE SHORT 1/
Additional Information
Die Index
16
Manufacturer Information
Manufacturers Part Number
YA29LBOX
Brand
BURNDY
GTIN
00781810554500
UPC
781810554500
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA29LB0X.
Jump To:

Cross Referenced

These items are similar to YA29LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-250-12 Anderson n/a
VHCS25012 Anderson n/a
YA29L-BOX Burndy 00781810554500
GL 25048 Greaves n/a
GL-25048 Greaves 00784491320280
CRA-250 ILSCO n/a
CSWS-250-38 ILSCO 00783669640731
19318-1012 Molex n/a
94084 Morris 00601986940849
GL25048 NSi Industries 00662381036148
LCAS250-12-X Panduit 00074983225163
BLU-025S Penn-Union 00785037232487
54113 Thomas & Betts 00786210541136
CTL250-12 Thomas & Betts 00783786131907
HL250-48 Thomas & Betts n/a
30048 3M Electrical Products n/a
BT120C10 BICC n/a
STNZCTAPG Burndy n/a
YA29L Burndy 00781810087381
YAL29T12 Burndy 00781810417126
YAV120M12 Burndy 00781810275856
DPLS251 DOSSERT n/a
VHCS25012 Hubbell Power Systems 00096359338475
CC25050 Ideal Industries n/a
CSWS25012 ILSCO 00783669640779
LCA250-12-X Panduit 00074983900459
LCA25012 Panduit n/a
LCA25012L Panduit n/a
80680 Thomas & Betts n/a
HL25048 Thomas & Betts n/a
M975 Thomas & Betts 00786210816302
S989182 Thomas & Betts n/a
HCS12912 Burndy n/a
YA29LBOX Burndy 78181055450
55512 TE Connectivity n/a
54113BELP Thomas & Betts 78621098810

* All prices subject to change.

Begin Live Chat