5359 - 3" 90D Insltd LT Conn

T&B Ind Fitting

  • $725.23 (Each)
  • $725.23 (Each)

  • $72,522.64 (Per 100)
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
5359
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5359
Description
3" 90D Insltd LT Conn
3 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053592 / 5414363100058 / 00786210053592
Weight per unit
12.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$725.23 (Each)
Carton
$725.23 (Each)
Resources
Images
 
 
5359 - Small Image
 
5359 - Large Image
360 Images
 
 
5359 - 360 Image
Attachments
 
 
5359 - Specification Sheet
Other Links
 
 
5359 - Other
 
5359 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3 INCH
Descriptions
Description
3" 90D INSLTD LT CONN
Product Type
3 In Insul 90 Degree Liq Tight Con
extra long description
ABB 5359 3 IN INSUL 90 DEGREE LIQ T
Long Description
3 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5359
Brand
T&B Ind Fitting
GTIN
00786210053592
UPC
786210053592
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
12.865
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5359.
Jump To:

Cross Referenced

These items are similar to 5359 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI9300 AFC Cable Systems n/a
STB90300 Appleton Electric 00781381682305
LML-82 APPOZGCOMM 00687855383825
LT90300 Arlington 00018997329301
477SLTI Bridgeport Fittings 00781747044778
LTB30090 Eaton Crouse-Hinds 00784564913005
K30091 Killark 00783936991610
MSTR-30090-A Madison Electric 00784297013201
4Q9300T O-Z Gedney 00783126619706
4Q9300TG O-Z Gedney n/a
3552 Raco 00050169035528
H30091 Raco n/a
LTMI90300 Raco n/a
SLT66T Sepco n/a
LT30090-IC Steel Components, Inc. n/a
5359 Thomas & Betts 00786210053592
LT-998 Thomas & Betts n/a
498S Topaz 00751338337305

* All prices subject to change.

Begin Live Chat