5356 - 1-1/2" 90D Ins LT Conn

T&B Ind Fitting

  • $123.23 (Each)
  • $123.23 (Each)

  • $246.47 (Per 2)

  • $1,232.34 (Per 10)

  • $12,323.44 (Per 100)
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
5356
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5356
Description
1-1/2" 90D Ins LT Conn
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 155 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053561 / 5414363075813 / 00786210053561
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.23 (Each)
Carton
$246.47 (Per 2)
Standard Packaging
$1,232.34 (Per 10)
Resources
Images
 
 
5356 - Small Image
 
5356 - Large Image
 
5356 - Large Image
360 Images
 
 
5356 - 360 Image
Attachments
 
 
5356 - Specification Sheet
Other Links
 
 
5356 - Other
 
5356 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
2-23/32 in;69.1 mm
Size
1-1/2 INCH
Descriptions
Description
1-1/2" 90D INS LT CONN
Features
1-1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1-1/2 in, 90°, Insulated
Product Type
Liquid Tight 90°Connector
Liquid Tight 90° Connector
Long Description
Liquid Tight 90°Connector, 1-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 155 lb/100
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5356 1-1/2IN INSUL 90 DEG LIQ T
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
2 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5356
GTIN
00786210053561
UPC
786210053561
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
155 lb/100
Weight per each
1.55
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5356.
Jump To:

Cross Referenced

These items are similar to 5356 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB90150 Appleton Electric 00781381682152
474SLTI Bridgeport Fittings 00781747044747
LTB15090 Eaton Crouse-Hinds 00784564911506
LTBK15090 Eaton Crouse-Hinds 00784564000354
H15091 Hubbell Wiring Device-Kellems 00783585035468
K15091 Killark 00783936991573
4Q9150T O-Z Gedney 00783126619409
4Q9150TG O-Z Gedney n/a
H15091 Raco n/a
LTMI90150 Raco n/a
3546 Raco 00050169035467
LML-52 Remke 00785411302959
5356 Thomas & Betts 00786210053561

* All prices subject to change.

Begin Live Chat