5352GR - 1/2" 90D Ebnd Ins LT Flex Conn

T&B Ind Fitting

  • $47.07 (Each)
  • $47.07 (Each)

  • $1,176.63 (Per 25)

  • $2,353.26 (Per 50)

  • $4,706.51 (Per 100)
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
5352GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5352GR
Description
1/2" 90D Ebnd Ins LT Flex Conn
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 90 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210900087 / 5415022156553 / 00786210900087
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.07 (Each)
Carton
$1,176.63 (Per 25)
Standard Packaging
$2,353.26 (Per 50)
Resources
Images
 
 
5352GR - Large Image
 
5352GR - Small Image
Attachments
 
 
5352GR - Specification Sheet
Other Links
 
 
5352GR - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
Insul.90 Deg Liquidtite GRD FTG 1/2
Description
1/2" 90D EBND INS LT FLEX CONN
extra long description
ABB 5352GR INSUL.90 DEG LIQUIDTITE
Long Description
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 90 Degree Angle, With Revolver Lug, With Tin to plated Copper Alloy Lug for Awg #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5352GR
GTIN
00786210900087
UPC
786210900087
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-90 degree
Packaging
Weight per each
0.31
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5352GR.
Jump To:

Cross Referenced

These items are similar to 5352GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR5090BGL American Fittings 00662364391127
STB9050L Appleton Electric 00781381403689
ST-9050L Appleton Electric 00781381403276
470SLTIG Bridgeport Fittings 00781747244703
LTB5090G Eaton Crouse-Hinds 00784564264411
K05091G Killark 00783936383620
4Q950LT O-Z Gedney 00783126618631
4Q-950L O-Z Gedney 00783126618617
35423 Raco 00050169354230
5352GR Thomas & Betts 00786210900087
5252GR Thomas & Betts 00786210899930

* All prices subject to change.

Begin Live Chat